pH Probe General Purpose, Electrolyte solid, Junction antifouling annular Teflon, pH 0-14
- Mfr # pH-GT-30ft
- Zoro # G623548696
product price:
$
336.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- pH-GT-30ft
- Zoro #
- G623548696
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Black
- Item
- pH
- Material
- PVC
Description
Gizmo Engineering pH-GT-30ft is an industrial-grade pH probe designed for reliable, continuous monitoring of acidity and alkalinity in demanding environments. Manufactured by Gizmo Engineering, this model is part of the company’s pH-GT series and features a 30-foot cable for fleXible installation in tanks, pipelines, or remote monitoring setups. At its core, the pH-GT-30ft is a general-purpose electrode equipped with automatic temperature compensation, ensuring accurate readings even when process temperatures fluctuate. It operates across a full pH range of 0-14 with high precision (±0.02 pH), making it suitable for applications such as wastewater treatment, chemical processing, and industrial water systems. The probe incorporates a durable PPS (polyphenylene sulfide) body and thick glass sensing element, engineered to withstand harsh industrial conditions, including eXposure to chemicals, pressure, and physical impacts. Its antifouling annular Teflon junction resists clogging, helping maintain measurement stability and reducing maintenance frequency. A key advantage of this model is its solid dielectric electrolyte system, which is non-refillable and designed for long service life-typically lasting 6 to 12 months depending on operating conditions. The eXtended reference diffusion path further enhances durability in contaminated or high-load environments. Performance-wise, the pH-GT-30ft offers a fast response time (under 10 seconds), low drift rate (approximately 0.03 pH per day), and stable output, making it well-suited for real-time monitoring and integration with control systems. The included 30-foot cable provides added reach for installations where sensors must be positioned far from controllers or panels. Overall, the Gizmo Engineering pH-GT-30ft is a rugged, accurate, and low-maintenance solution for industrial pH measurement, particularly in environments where reliability and ease of installation are critical.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.