Shop GIZMO ENGINEERING
See all product information
Create Account
IBC Suction pipe 3/4 in schedule 80 Red Kynar pipe, IBC lid, mesh screen - end to filter particles
- Mfr # IX-K
- Zoro # G923548648
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Application
IBC Suction Pipe
Color
Red
Material
Kynar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IX-K
- Zoro #
- G923548648
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- IBC
- Application
- IBC Suction Pipe
- Color
- Red
- Material
- Kynar
Description
Gizmo Engineering IX-K is a specialized IBC (Intermediate Bulk Container) suction pipe designed for the safe and efficient eXtraction of chemicals. Constructed from PVDF (Polyvinylidene Fluoride) Kynar, the IX-K model offers superior chemical resistance and thermal stability compared to standard polypropylene alternatives, making it ideal for handling aggressive or high-temperature fluids. Key Features and Benefits: Integrated Protection: The unit features a 14-mesh screen at the bottom intake to filter out coarse particles and crystals, protecting downstream pumps and equipment from debris. Durable Design: Like other Gizmo Engineering products, it utilizes a rugged, schedule 80 pipe construction. It is designed to withstand harsh, wet, and corrosive industrial environments. Versatility: The bottom of the pipe is threaded to accept an optional check valve, preventing backflow and maintaining prime in suction lines. Seamless Integration: While the IX-K is a suction pipe, it is frequently used as a component in Custom IBC Alarms to provide both fluid eXtraction and reliable level monitoring in a single assembly. This product is a inset-and-forget in solution for industrial processes requiring high-purity or highly corrosive chemical handling without the risk of wetted metal parts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.