Shop GIZMO ENGINEERING
See all product information
Create Account
Industrial Timer Jumbo LCD, Counts up/down, Alarms, Stack light, Power relay output
- Mfr # T7-S2
- Zoro # G823548663
product price:
$
738.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7-S2
- Zoro #
- G823548663
- UPC #
- -
- Country of Origin
- United States
- Material
- PVC
- Item
- Timer
- Color
- Grey
Description
T7-S2 Jumbo Display Timer from Gizmo Engineering is a robust industrial-grade timing solution designed for environments where visibility, reliability, and ease of interpretation are critical. This model is part of Gizmo’s family of large display timers engineered to support a wide variety of automation, process monitoring, and workflow control applications. It combines a jumbo numeric display, integrated 2-color stack light, and rugged mechanical design to provide clear timing signals that can be easily seen and understood in busy industrial settings. At the core of the T7-S2 is its oversized display panel. The large characters are easy to read from a distance, making the unit well-suited for factory floors, workstations, assembly lines, and any area where operators must visually monitor elapsed time without needing to be in close proXimity. The enhanced display provides a much clearer view compared to standard timers, reducing the risk of misreads and improving workplace safety and efficiency. Complementing the main display is a 2-color stack light built into the unit. This stack light acts as an intuitive visual indicator of the timer’s status-often with colors denoting “ready, in “running, in or “completed in states-which simplifies interpretation across noisy, fast-paced environments where audible cues may be missed. The dual-color stack light offers quick, at-a-glance understanding of timing state without requiring operators to decipher numeric values in every instance. Built to withstand industrial conditions, the T7-S2 features a rugged ABS enclosure with appropriate sealing to provide durability and protection against dust and splashes. Its construction meets IP65 ingress protection standards, ensuring the internal electronics remain safe in environments where moisture and particulate matter are present. The timer’s operating temperature range, spanning from -40 degF to 122 degF, supports use in both cold storage and warm manufacturing areas. Key to its versatility is the inclusion of a volume control muffler, which lets users adjust or mute the audible notification component of the unit as needed. This feature is especially valuable in diverse environments-such as test labs, workshops, or shared spaces-where noise control is important or where personalized settings improve operator comfort. With a footprint of roughly 11 x 11 x 4 inches and weighing about 3.75 lbs, the T7-S2 is sized for easy mounting on walls, panels, or machinery frames using
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.