Shop All Keyed Entry Door Handles
Global Door Controls
Eiffel Style Commercial Storeroom Lever
Mfr # GAL-1180L-R-626
Zoro # G401860934
product price: $63.47
/ea
$63.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Material Steel
- Type Locksets
- Width 6.5 in
- Height 3.5 in
Product Information
- Brand Global Door Controls
- MFR # GAL-1180L-R-626
- Zoro # G401860934
- UPC # 704780176565
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 6.5 in |
Height | 3.5 in |
Details
Description
The Global Door Controls is an ADA compliant cylindrical lever lockset. Features a freewheeling clutch mechanism that insures longevity and security. Also features a SC1 solid brass C keyway. Please refer to the Specification PDF below for more information regarding this product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4Z)
- ZORO SELECT Wall Base Molding, Black, 48 In. L (5MFJ6)
- HY-KO PROD CHR Retractabl Key Reel (KC188)
- MASTER LOCK Combination Padlock, Bottom, Black/Silver (1175DLH)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Entry Door Handle W/ Lock, Clutch Function & IC Core (GAL-1151L-IC626)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Keyed Entry Door Lever in Brushed Chrome (GAL-1151L-R-626)
- GLOBAL DOOR CONTROLS GLC Series Brushed Chrome Grade 3 Commercial/Residential Storeroom Door Handle with Lock (GLC-5180L-626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Storeroom Door Handle W/ Lock, Clutch Function & IC Core (GAL-1180L-IC626)
- GLOBAL DOOR CONTROLS Empire Style Commercial Keyed Entry Door Lever (GLC-5151L-626)
- MARKS USA MARKS -175RAB - Commercial Lever Set - Large Format IC Core for Schlage (LFIC ) - 2 3/4" Backset - 2 (MRK-175RAB-26D-F19)
- SCHLAGE COMMERCIAL Mortise Lock L9056LB (L9056LB)
- Global Door Controls Door Lever Locksets