Shop GLOBAL FURNITURE USA

Contemporary Ella White Narrow Tall Mirror With Led And Speaker

  • Mfr # ELLA-WHITE-NARROW TALL MR W/ LED & SPEAKER

  • Zoro # G123396346


product price:  $585.99
/ea
Free Shipping & Returns

Key Features

Width
14.96 in
Length
30.08 in
Material
Chip Board, MDF, Rubberwood
Depth
74.41 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELLA-WHITE-NARROW TALL MR W/ LED & SPEAKER
Zoro #
G123396346
UPC #
887179118695
Country of Origin
Malaysia

Dimensions

Width
14.96 in
Length
30.08 in
Depth
74.41 in

Details

Color
White
Material
Chip Board, MDF, Rubberwood
Item
Narrow Tall Mirror With Drawer And Speakers

Description

The Ella White Narrow Mirror with Drawer by Global Furniture is a sleek and functional addition to any modern bedroom or dressing space. This floor-length LED mirror offers full-body visibility with elegant, built-in lighting to brighten your look and your room. Finished in glossy white lacquer, it features a discreet storage drawer for accessories or daily essentials, and a built-in speaker to enhance your routine with music or audio._x000D_ With its tall, space-saving design and modern tech features, the Ella Narrow Mirror is the perfect blend of style, function, and innovation.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.