Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Glam Soleil Charcoal Mirror
Mfr # SOLEIL-CHARCOAL-MR
Zoro # G223396345
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Width
0.71 in
Material
MDF, Particle Board, Solid Wood
Length
38.03 in
Depth
36.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOLEIL-CHARCOAL-MR
- Zoro #
- G223396345
- UPC #
- 887179120773
- Country of Origin
- Malaysia
Dimensions
- Width
- 0.71 in
- Length
- 38.03 in
- Depth
- 36.02 in
Details
- Material
- MDF, Particle Board, Solid Wood
- Item
- Mirror
- Color
- Charcoal
Description
Designed to pair perfectly with the Soleil Dresser, this mirror features a matching crushed crystal frame that adds instant glamour. Its generous size and reflective surface make your space feel larger and brighter, while maintaining the collection’s luxurious aesthetic.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.