Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Emma Natural/White Mirror
- Mfr # EMMA-NATURAL/WHITE-MR
- Zoro # G623396280
product price:Â
$
81.99
/ea
Key Features
Length
35.43 in
Width
1.77 in
Material
Chip Board, LVL, MDF, Rubberwood
Depth
35.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EMMA-NATURAL/WHITE-MR
- Zoro #
- G623396280
- UPC #
- 887179119524
- Country of Origin
- Malaysia
- Color
- Natural, White
- Item
- Mirror
- Material
- Chip Board, LVL, MDF, Rubberwood
Dimensions
- Length
- 35.43 in
- Width
- 1.77 in
- Depth
- 35.43 in
Description
The Emma Mirror is a stunning addition to complete your bedroom ensemble. Framed in the same natural wood as the rest of the collection, this mirror features a minimalist design that enhances the overall aesthetic of your space. It pairs perfectly with the Emma Dresser or any other furniture piece in either the Emma or Masdison collection, providing both style and utility.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.