Shop GLOBAL FURNITURE USA

Contemporary U0222 Ivory Pull Out Sofa Bed With Speaker And 2 Pillows

  • Mfr # U0222-IVORY-PULL OUT SOFA BED W/SPKR

  • Zoro # G623396327


product price:  $1,572.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Depth
38-1/2 in
Material
Fabric, Plywood
Width
59-1/2 in
Length
91-1/4 in
Color
Cream
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U0222-IVORY-PULL OUT SOFA BED W/SPKR
Zoro #
G623396327
UPC #
887179128922
Country of Origin
Viet Nam

Dimensions

Depth
38-1/2 in
Width
59-1/2 in
Length
91-1/4 in

Details

Material
Fabric, Plywood
Item
Pull Out Sofa Bed With Speaker And 2 Pillows
Color
Cream

Description

The U0222 Pull Out Sofa Bed by Global Furniture USA blends modern design with unmatched functionality. Upholstered in soft beige fabric and paired with two chevron-patterned accent pillows, it offers both style and comfort. This versatile piece features a pull-out sleeper, storage chaise with hidden lift table, two collapsible stools, and built-in bookshelf arms with a warm natural wood finish. Additional highlights include Bluetooth speakers, a drop-down table with cupholders, USB port, and overstuffed cushions for luxurious comfort. With its thoughtful design and upscale details, the U0222 is the perfect centerpiece for multifunctional living.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.