Contemporary U1818 Blanche Charcoal Sectional With Pushback Chaise

  • Mfr # U1818-BLANCHE CHAR-SECTIONAL

  • Zoro # G923396270


product price:  $1,887.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Plywood
Depth
40 in
Length
98 in
Width
38-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1818-BLANCHE CHAR-SECTIONAL
Zoro #
G923396270
UPC #
887179128229
Country of Origin
Viet Nam

Dimensions

Depth
40 in
Length
98 in
Width
38-1/2 in

Details

Material
Plywood
Color
Charcoal
Item
Sectional

Description

Transform your living space with the U1818 Reclining Sectional, offered in a sleek charcoal finish that perfectly complements its cutting-edge features. Designed for both comfort and entertainment, this sectional includes a built-in immersive Bluetooth sound system and synchronized vibration that lets you feel every beat and scene. The multi-color LED strip lighting along the base pulses to the rhythm of your music or movie, adding a dynamic and visually captivating ambiance. With smooth reclining seats and a pushback chaise, you can effortlessly find your ideal lounging position. A center console with integrated cup holders provides added convenience, making the U1818 the ultimate fusion of modern style, comfort, and high-tech functionality.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.