Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H
Mfr # 985118GD
Zoro # G408613601
product price:Â $1,022.99
/eaKey Features
Overall Height
73 in
Overall Length
41-1/4 in
Overall Width
24 in
Material
Steel
Assembled
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
985118GD
Zoro #
G408613601
UPC #
707022335911
Country of Origin
China
Dimensions
Overall Height
73 in
Overall Length
41-1/4 in
Overall Width
24 in
Details
Material
Steel
Assembled
No
Description
Luggage cart is made using corrosion resistant #201 stainless steel uprights and framing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.