
Mobile Storage Container W/ Drop Gate & Lid, 39-1/4 in L x 31-1/2 in W x 29 in H, Blue
Mfr # 603087DP
Zoro # G611892329
product price:Â $479.99
/ea
Free Shipping & Returns
Key Features
Overall Height
29 in
Overall Length
39-1/4 in
Overall Width
31-1/2 in
Type
Mobile
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603087DP
Zoro #
G611892329
UPC #
-
Country of Origin
China
Dimensions
Overall Height
29 in
Overall Length
39-1/4 in
Overall Width
31-1/2 in
Overall L x W x H
39-1/4 in L x 31-1/2 in W x 29 in H
Details
Type
Mobile
Material
Polypropylene
Color
Blue
Item
Storage Container W/ Drop Gate & Lid
Description
Collapsible Vented Wall Bulk Container with One Drop Gate, Lid and Casters 39-1/4inL x 31-1/2inW x 34inH, Blue. This structurally reinforced bulk storage container is made from high density blue polypropylene for a total capacity of 600 lbs. Stacks up to 4 high for a total of 2000 lbs. and includes 4 feet for stacking. Vented panels allow light, air and sprinkler circulation. Feet also allow 4-way forklift access. 1 hinged drop door for easy access to contents. Spring latches automatically lock sidewalls for set-up and quick folding. Measures 39-1/4inL x 31-1/2inW x 34inH overall. Bulk containers are shipped flat for reduced shipping. Posts and panels are easy-to-assemble to base using included hardware. Outside Dimensions: 39-1/4inL x 31-1/2inW x 29-1/2inH. Container With Casters: 34inH. Inside Dimensions: 37-1/4inL x 29-3/4in x 27-1/2inH. Structurally reinforced, high density, blue polypropylene lid protects contents. For convenient mobility, the rugged caster set includes 4 casters 2 swivel and 2 locking and holds up to 2000 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.