Shop GLOBAL INDUSTRIAL
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Security Cabinet Bench w/ Phenolic Resin Safety Edge Top, 72inW x 30inD, Tan
- Mfr # 253969TN
- Zoro # G511937182
product price:Â
$
1,321.99
/ea
Key Features
Color
Tan
Workbench/Table Assembly
Unassembled
Material
Steel
Height
28 to 34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253969TN
- Zoro #
- G511937182
- UPC #
- -
- Country of Origin
- China
- Color
- Tan
- Item
- Cabinet Workbench
- Workbench/Table Assembly
- Unassembled
- Material
- Steel
Dimensions
- Depth
- 30 in
- Width
- 72 in
- Height
- 28 to 34 in
Description
These cabinet benches are enclosed with heavy gauge steel to provide security for all your under bench top storage needs. High quality, industrial work benches are made to last using rugged 2in square, 14 gauge tubular steel legs that are height adjustable 28-34inH at 2in increments. These workbenches offer 5000 lb. capacity. 1in thick chemical resistant Phenolic Resin top with safety radius edge. Cabinets include cut resistant padlockable hasp for security padlock sold separately. Interior compartment measures 25-1/2inD x 22inH. Center Shelf sold separately.Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Offers clearance space under cabinet. Powder coat finish. Quick and easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.