
Storage Cabinet, 78 in H, 36 in W, Gray
Mfr # 237666GY
Zoro # G811865222
product price: $734.39
/eaKey Features
Overall Height
78 in
Overall Width
36 in
Cabinet Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237666GY
Zoro #
G811865222
UPC #
-
Country of Origin
China
Dimensions
Overall Height
78 in
Overall Width
36 in
Details
Item
Storage Cabinet
Cabinet Material
Steel
Color
Gray
Description
GlobalTM Clear View Storage Cabinet Assembled 36x18x78 - Gray. The best value on the market, these storage cabinets feature rugged door construction where it matters most Doors have 3 extra large 4in x 3/8in barrel hinges each for security, channel reinforced impact resistant acrylic windows, 3-point locking system with pry-resistant solid steel 5/16in latching rods, and dual chrome plated die-cast key locking handles. Box-formed shelves have full width steel channel reinforcement to help prevent shelf deflection. Holds 300 lbs. per shelf and meets ANSI/ BIFMA shelf capacity standards. Assembled Clear View Cabinets are not returnable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.