Safety Glasses, Black, Blue
- Mfr # BH3259AF
- Zoro # G522935580
product price:Â
$
23.79
/ea
Key Features
Lens Material
Polycarbonate
Arm Tip Type
Bayonet
Arm Length
110 mm
For Small Heads Designation
Not Rated for Small Heads
Standards
ANSI/ISEA Z87.1-2020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH3259AF
- Zoro #
- G522935580
- UPC #
- 810033297755
- Country of Origin
- Taiwan, Province of China
- Lens Material
- Polycarbonate
- Arm Tip Type
- Bayonet
- Item
- Safety Glasses
- Lens Color
- Blue
- For Small Heads Designation
- Not Rated for Small Heads
- Standards
- ANSI/ISEA Z87.1-2020
- Frame Color
- Black
- Frame Style
- Wraparound
- Arm Material
- TPR
- Frame Type
- Half-Frame
- Ultra-Violet Scale Protection Designation
- U6
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Padding Location
- Temples
- Frame Material
- TR-90 Thermoplastic
- Application
- Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Lens Coating
- Anti-Fog
- Lens Type
- Solid
Dimensions
- Arm Length
- 110 mm
Description
Safety Glasses, Lens Color Blue, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material TR-90 Thermoplastic, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.