Shop GLOBUS
See all product information
Create Account
Safety Glasses, Black, Red
- Mfr # BH32510PFT
- Zoro # G122935560
product price:Â
$
42.79
/ea
Key Features
Frame Style
Wraparound
Arm Tip Type
Bayonet
Arm Length
110 mm
Lens Coating
Anti-Fog
Application
Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH32510PFT
- Zoro #
- G122935560
- UPC #
- 810033295126
- Country of Origin
- Taiwan, Province of China
- Frame Style
- Wraparound
- Frame Color
- Black
- Arm Tip Type
- Bayonet
- Lens Color
- Red
- Lens Coating
- Anti-Fog
- Application
- Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Item
- Safety Glasses
- Lens Type
- Solid
- Arm Material
- TPR
- Padding Location
- Temples
- Standards
- ANSI/ISEA Z87.1-2020
- Frame Material
- TR-90 Thermoplastic
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Lens Material
- Polycarbonate
- Ultra-Violet Scale Protection Designation
- U6
- Frame Type
- Half-Frame
- For Small Heads Designation
- Not Rated for Small Heads
Dimensions
- Arm Length
- 110 mm
Description
Safety Glasses, Lens Color Red, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material TR-90 Thermoplastic, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.