Safety Glasses, Black, Clear
- Mfr # BH3261AF
- Zoro # G722935465
product price:Â
$
22.29
/ea
Key Features
Frame Material
TR-90 Thermoplastic
Lens Coating
Anti-Fog
Arm Tip Type
Bayonet
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH3261AF
- Zoro #
- G722935465
- UPC #
- 810033295140
- Country of Origin
- Taiwan, Province of China
- Frame Material
- TR-90 Thermoplastic
- Lens Coating
- Anti-Fog
- Arm Tip Type
- Bayonet
- For Small Heads Designation
- Not Rated for Small Heads
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Lens Material
- Polycarbonate
- Lens Type
- Solid
- Lens Color
- Clear
- Application
- Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Padding Location
- Temples
- Arm Material
- TPR
- Ultra-Violet Scale Protection Designation
- U6
- Frame Type
- Half-Frame
- Frame Color
- Black
- Item
- Safety Glasses
- Standards
- ANSI/ISEA Z87.1-2020
- Frame Style
- Wraparound
Dimensions
- Arm Length
- 110 mm
Description
Safety Glasses, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material TR-90 Thermoplastic, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.