Shop GOETZE KG
See all product information
Overflow Valve Series 618, Abs, Gunmetal, Gas And Liquids.1/2In Female Bspp, Ptfe, Adjust
Mfr # 618tGFO-15-f/f-15/15-PTFE 2-12 bar
Zoro # G213791587
product price:Â $296.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/2"
Outlet Size
1/2"
Body Material
Gunmetal
Inlet Type
Female thread BSP-P
Outlet Type
Female thread BSP-P
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
618tGFO-15-f/f-15/15-PTFE 2-12 bar
Zoro #
G213791587
UPC #
-
Country of Origin
Germany
Dimensions
Inlet Size
1/2"
Outlet Size
1/2"
Length
4.1"
Height
1.5"
Details
Body Material
Gunmetal
Inlet Type
Female thread BSP-P
Outlet Type
Female thread BSP-P
Seal material
PTFE-Polytetrafluoroethylene
Description
Overflow / Pressure Control Valve 618, Gunmetalincluding Material test Certificate and American Bureau of Shipping ABS type approvalAngle-typegastight version of spring housinggaseous and liquid mediawithout lifting deviceValve Dimension: DN15Inlet Connection: Female thread BSP-POutlet Connection: Female thread BSP-PInlet Dimension: DN15 - 1/2 inOutlet Dimension: DN15 - 1/2 inPTFE Seal : PolytetrafluoroethylenePressure from 2-12 bar
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.