LED Regress Round Slim - Recessed Downlight, RS6/28W/R/LED/5CCT, 2700/1750/950, 28/18/10W

  • Mfr # G-20243

  • Zoro # G716218734


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Rated Life
50000 Hours
Watts
28/18/10W
Voltage
120-277V
Length
2 in
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-20243
Zoro #
G716218734
UPC #
749354202431
Country of Origin
China

Dimensions

Width
6.9 in
Length
2 in
Diameter
7.1 in

Details

Rated Life
50000 Hours
Watts
28/18/10W
Voltage
120-277V
Shape
Round
Housing Material
Aluminum
Lumens
2700/1750/950 Lumen
CRI
90
Bulb Base Type
IC
Features
Triac or 0-10V
Light Technology
LED
Light Color
5 Selectable Color Temps, 2700K,3000K,3500K,4100K, and 5000K
Beam Angle
100°
Indoor/Outdoor Usage
Outdoor, Indoor
Dimming Type
Triac or 0-10V

Description

The Goodlite 6-inch LED Regress Round Slim Recessed Downlight G-20243 combines flexibility, style, and durability to offer an exceptional lighting solution for any space. Featuring selectable wattage options of 10W, 18W, and 28W, it provides luminous outputs of 950, 1750, and 2700 lumens, respectively, allowing for precise control over brightness and energy consumption. Its multi-volt driver 120-277V ensures compatibility across various electrical systems, while the 5CCT option offers a wide range of color temperatures 27K to 50K, delivering versatile, tailored lighting. With advanced Triac and 0-10V dimming capabilities, you can create customized lighting atmospheres. This downlight's sleek, elegant design fits seamlessly into any setting and boasts robust features such as a 50,000-hour lifespan, IC-rated insulation, and a Wet Location rating, making it a reliable and weather-resistant choice for any environment.


  • Versatile Wattage Selection: Tailor your lighting needs with selectable wattage options ranging from 10W, 18W to 28W, producing a lumens output of 950, 1750, and 2700 respectively. This flexibility allows for precise control over brightness and energy consumption, ensuring optimal illumination for any application
  • Radiant Brilliance Unleashed: Experience the spectrum of illumination with this downlight's selectable wattage feature, offering a range of luminosity from a cozy 950 lumens to a majestic 2700 lumens output. Supported by a versatile multi-volt driver (120-277V), it allows you to customize your lighting experience from intimate to spectacular, transforming everyday environments into breathtaking spaces filled with vivid, clear light
  • Sleek Elegance Meets Universal Adaptability: Crafted with a refined aesthetic, this downlight epitomizes the perfect marriage of style and functionality. Its universally compatible design ensures a flawless fit in any setting, complementing your decor while simplifying installation across varied electrical landscapes
  • Ambient Mastery with Advanced Dimming: Immerse yourself in a world where light bends to your will. With cutting-edge Triac and 0-10V dimming capabilities, this downlight empowers you to sculpt light with precision, creating atmospheres that range from the subtly serene to the intensely vibrant
  • Fortified Design for All Climates: Engineered for endurance, this downlight is a fortress of light. Its extensive 50,000-hour lifespan, IC-rated insulation compatibility, airtight construction, and Wet Location rating make it a formidable ally against the elements and a beacon of reliability in any environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.