ROUND FLUSHED SLIM 6 in. S6/20W/R/LED/5CCT 1800 Lumen, 18W

  • Mfr # G-20223

  • Zoro # G216218760


product price:  $49.99
/ea

Key Features

Length
2 in
CRI
90
Voltage
120V
Watts
18W
Rated Life
50000 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-20223
Zoro #
G216218760
UPC #
749354202233
Country of Origin
China

Dimensions

Length
2 in
Width
7.2 in
Diameter
7.2 in

Details

CRI
90
Voltage
120V
Watts
18W
Lumens
1800 Lumen
Rated Life
50000 Hours
Housing Material
Aluminum
Shape
Round
Light Technology
LED
Indoor/Outdoor Usage
Outdoor, Indoor
Beam Angle
100°
Features
Dimmable (Triac)
Bulb Base Type
IC
Light Color
Color Selectable 5CCT 2700K-3000K-3500K-4100K-5000K
Dimming Type
Triac

Description

Experience the perfect blend of modern design and efficient illumination with our Recessed Slim Light Fixtures. Crafted for versatility and ease of installation, these ultra-thin fixtures provide a sleek, low-profile solution that seamlessly integrates into ceilings for a clean, contemporary look. Thanks to advanced LED technology and high-quality construction, they deliver bright, reliable light while minimizing energy consumption and heat output. Key Features Ultra-Slim Profile: The compact design requires minimal ceiling space, allowing a flush fit thats both aesthetically pleasing and discreet. High Energy Efficiency: State-of-the-art LED chips ensure long-lasting performance and significantly reduced power consumption, saving on energy costs. Easy Installation: The low clearance housing and simple wiring setup make these fixtures ideal for retrofits or new constructions-no can or bulky housing required. Dimmable & Color Options: Choose the perfect ambiance for any space with adjustable brightness levels and multiple color temperature options e.g., 2700K-5000K. Enhanced Safety & Durability: IC-rated construction allows direct contact with insulation, while sturdy materials protect against dust and moisture for dependable, long-term use. Sleek Modern Aesthetic: The slim, unobtrusive design suits both residential and commercial interiors, making it easy to match a wide range of dcor styles. With their bright illumination, low profile, and effortless installation, our Recessed Slim Light Fixtures are the ideal choice for anyone seeking energy-efficient, stylish lighting that enhances any rooms ambiance. Whether upgrading a kitchen, bedroom, or office environment, these fixtures deliver exceptional performance and a polished, modern finish.


  • Sleek Design for Modern Spaces: The Goodlite 6-inch LED Downlight features an ultra-thin, round design that seamlessly integrates into contemporary ceilings. Its compact 6-inch size and sleek profile make it an ideal choice for modern interiors, providing efficient and stylish lighting
  • Adjustable Color Temperature Selection: With a versatile range of selectable color temperatures from 2700K to 5000K, this downlight allows you to create the perfect ambiance for any setting. Whether you prefer warm, neutral, or cool lighting, this downlight offers flexibility to suit your needs
  • Efficient and Bright Illumination: Delivering a bright and powerful 1800 lumens while consuming only 20 watts of power, this LED downlight offers significant energy savings compared to traditional lighting solutions. It provides ample illumination for various indoor applications
  • Wide Voltage Operation: This LED downlight operates efficiently across a broad voltage range of 120-277V, making it versatile for different electrical systems and ensuring steady performance in various settings
  • Enhanced Color Rendering and Versatile Dimming: Featuring a high Color Rendering Index (CRI) of 90+ for accurate color representation, this downlight enhances the visual quality of any space. Additionally, its compatibility with Triac dimming systems offers versatile control over lighting intensity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.