Zoro Homepage

Condenser Fan Motor, 1/4 hp

  • Mfr # 0131M00061SP

  • Zoro # G3952199


product price: $127.99
/ea
Free Shipping & Returns

Key Features

No. of Speeds
1
Fits Brand
Goodman
For Use With Mfr. Model Number
GSX130611, GSX140481, GSX140601, GSZ140421, GSZ140481, GSZ140601
Manufacturers Warranty Length
1 yr
Compatible Manufacturer Model Number
DP13HH3641AA, GPH1336H41AB, GPH1336H41AC, GPH1336H41BA, GPH1336H41CA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0131M00061SP
Zoro #
G3952199
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Condenser Motor
HP
1/4 hp
No. of Speeds
1
Fits Brand
Goodman
For Use With Mfr. Model Number
GSX130611, GSX140481, GSX140601, GSZ140421, GSZ140481, GSZ140601
Compatible Manufacturer Model Number
DP13HH3641AA, GPH1336H41AB, GPH1336H41AC, GPH1336H41BA, GPH1336H41CA
OEM Replacement Brand
Goodman

Description

Condenser Fan Motor, Not Applicable Phase, Motor Design Not Applicable, 1/4 hp HP, Nameplate RPM Not Applicable, No. of Speeds 1, Voltage Not Applicable, Full Load Amps Not Applicable, Not Applicable Frame, OEM Replacement Brand Goodman

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.