Shop All Air Handlers
Goodman
Single Piece Air Handler, Al, 45 in H
Mfr # AMST48DU1400
Zoro # G809843355
product price: $1,668.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,668.99
Free 30-Day Returns
Key Features
- Return Air Opening Depth 19 1/2 in
- Nominal Cooling Capacity (Tons) 4 ton
- Number of Speeds 9
- Return Air Opening Width 17 11/16 in
- Liquid Line Size 3/8 in
Product Information
- Brand Goodman
- MFR # AMST48DU1400
- Zoro # G809843355
- Country of Origin United States
- Category Air Handlers
Dimensions
Return Air Opening Depth | 19 1/2 in |
Return Air Opening Width | 17 11/16 in |
Liquid Line Size | 3/8 in |
Overall Width | 17 1/2 in |
Coil Drain Connection Size | 3/4 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 45 in |
Suction Line Size | 7/8 in |
Overall Depth | 21 in |
Supply Opening Depth | 11 5/16 in |
Supply Opening Width | 23 1/16 in |
Details
Description
Air Handler, Nominal Cooling Capacity (Tons) 4 ton, Maximum Airflow 1,450 cfm @ 0.5 in wc, Nameplate Voltage 208-230V AC, Phase 1, Current 15 A, Frequency 60 Hz, Motor Horsepower 3/4 hp, Motor Type Electronically Commutated, Number of Speeds 9, Liquid Line Size 3/8 in, Suction Line Size 7/8 in, Refrigerant Type R410A, Expansion Device Type Expansion Valve, Supply Opening Width 23 1/16 in, Supply Opening Depth 11 5/16 in, Return Air Opening Width 17 11/16 in, Return Air Opening Depth 19 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Phone Jack (TE-67NP-0N00)
- AIR HANDLER Electrostatic Air Filter, 12x12x1" (6B707)
- DAIKIN Actuator Motor, 24VAC, S/R (113139501)
- SIEMENS Temp. Sensor, 10k ohm Thermistor Type II (QAD2030)
- GOODMAN Single Pc Air Handler, Multi-Pos, 2.5 tons (ARUF31B14)
- GOODMAN Single Piece Air Handler, Al, 45 in H (AMST36CU1400)
- MRCOOL 10KW Heat Kit (MHK10U)
- MRCOOL 2-3 ton up to 20 SEER Universal Series (MDU18024036)
- MRCOOL 4-5 ton up to 18 SEER Universal Series Condenser (MDU18048060)
- MRCOOL E Star DIY 4th Gen 18k BTU Ductless Mini-Split Air Handler 230V (DIY-18-HP-WMAH-230C25)
- MRCOOL DIY 4th Gen 36k BTU Ductless Mini-Split Air Handler 230V (DIY-36-HP-WMAH-230C25)
- Goodman Air Handlers