Shop All Air Handlers
Goodman
Single Piece Air Handler, Al, 45 in H
Mfr # AMST36CU1400
Zoro # G109843321
product price: $1,371.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,371.99
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Number of Speeds 9
- Suction Line Size 3/4 in
- Expansion Device Type Expansion Valve
- Nameplate Voltage 208-230V AC
Product Information
- Brand Goodman
- MFR # AMST36CU1400
- Zoro # G109843321
- Country of Origin United States
- Category Air Handlers
Dimensions
Suction Line Size | 3/4 in |
Coil Drain Connection Size | 3/4 in |
Supply Opening Width | 19 13/16 in |
Overall Depth | 21 in |
Overall Height | 45 in |
Liquid Line Size | 3/8 in |
Return Air Opening Width | 16 1/16 in |
Overall Width | 17 1/2 in |
Supply Opening Depth | 11 5/16 in |
Return Air Opening Depth | 19 1/2 in |
Manufacturer Warranty Length | 10 yr |
Details
Description
Air Handler, Nominal Cooling Capacity (Tons) 3 ton, Maximum Airflow 1,390 cfm @ 0.5 in wc, Nameplate Voltage 208-230V AC, Phase 1, Current 15 A, Frequency 60 Hz, Motor Horsepower 3/4 hp, Motor Type Electronically Commutated, Number of Speeds 9, Liquid Line Size 3/8 in, Suction Line Size 3/4 in, Refrigerant Type R410A, Expansion Device Type Expansion Valve, Supply Opening Width 19 13/16 in, Supply Opening Depth 11 5/16 in, Return Air Opening Width 16 1/16 in, Return Air Opening Depth 19 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERMGUARDIAN HEPA Replacement Filter, 7 5/8" H Overall (FLT4700)
- DAYTON 30 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (4HA11)
- ACCUMULAIR Pleated Air Filter, 24" x 30" x 1", 4 Pack (FB24X30_4)
- DAYTON Birdscreen, 13 1/2 In (4YY80)
- GOODMAN Single Pc Air Handler, Multi-Pos, 2.5 tons (ARUF31B14)
- GOODMAN Single Piece Air Handler, Al, 45 in H (AMST48DU1400)
- MRCOOL 5KW Heat Kit (MHK05U)
- MRCOOL 15KW Heat Kit (MHK15U)
- MRCOOL 2-3 ton up to 20 SEER Universal Series (MDU18024036)
- MRCOOL 4-5 ton up to 18 SEER Universal Series Condenser (MDU18048060)
- MRCOOL 8KW Heat Kit (MHK08U)
- Goodman Air Handlers