Extension Cord
- Mfr # 63313132G
- Zoro # G623330413
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Reel Material
Rubber
Overall Height
9.2 in
Overall Width
15.1 in
Wire Size
12 AWG x 40 FT
Cord Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63313132G
- Zoro #
- G623330413
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 9.2 in
- Overall Width
- 15.1 in
- Wire Size
- 12 AWG x 40 FT
- Overall Length
- 6.4 in
Details
- Reel Material
- Rubber
- Item
- Extension Cord Reels
- Cord Color
- Blue
Description
Goodyear Extension Cord Reels (12AWG x 40 FT (SJTOW Cable) w/LED Light-Up Tap)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.