Extension Cord Reel
- Mfr # GUR074
- Zoro # G123513514
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Cord Color
Blue
Overall Height
16.5 in
Overall Length
8.46 in
Reel Material
Rubber
Overall Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUR074
- Zoro #
- G123513514
- UPC #
- 850035629772
- Country of Origin
- China
Dimensions
- Overall Height
- 16.5 in
- Overall Length
- 8.46 in
- Overall Width
- 14 in
Details
- Cord Color
- Blue
- Reel Material
- Rubber
- Item
- Extension Cord Reels
Description
Goodyear Extension Cord Reel Retractable 12AWG x 50' Feet 3C SJTOW Cable Triple Tap Connector Power Rating 125 Volt AC 13 Amp 1625 Watt Industrial Steel Single Arm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.