L820153 Spring Driven Hose Reel
- Mfr # L820153G
- Zoro # G023572284
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21-1/4 in
Hose Material
Steel, Rubber
Overall Height
9 in
Overall Width
20-3/4 in
Hose Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L820153G
- Zoro #
- G023572284
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 21-1/4 in
- Overall Height
- 9 in
- Overall Width
- 20-3/4 in
Details
- Hose Material
- Steel, Rubber
- Item
- Air Hose Reel
- Hose Color
- Orange
Description
Crafted of heavy-duty industrial steel, heat-treated w/ powder coating resisting corrosion. Reinforced flanged edges, stiffening ribs, stamped steel dual guide arms & pedestal base are all lightweight & strong, ensuring optimal support. Premium Commercial SBR Hose 3/8" (9.5mm) x 50 FT Working pressure of 300PSI/20BAR 1/4" NPT connections Multi-position release ratchet spring Brass swivel joint inlet protecting against leaks Adjustable Hose Stopper Non-Snag Rollers Resistant to: Acids, Water/Oil, Heat, Ozone, Weather Works in tough conditions of -40 DegF to 226 DegF (-40 DegC to 108 DegC) Includes bolts fitting the 1/2" (12.7mm) holes to mount Lead-in hose not included Suitable for Air & Water-based fluids (NOT PETROLEUM or BIO-FUELS)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.