Shop GOODYEAR
See all product information
Create Account
Portable Steel Hose Reel(US)
- Mfr # GUR090
- Zoro # G723573215
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Overall Width
17.3 in
Hose Material
Alloy Steel
Overall Height
43.3 in
Overall Length
18.7 in
Hose Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUR090
- Zoro #
- G723573215
- UPC #
- 850071214512
- Country of Origin
- China
Dimensions
- Overall Width
- 17.3 in
- Overall Height
- 43.3 in
- Overall Length
- 18.7 in
Details
- Item
- Air Hose Reel
- Hose Material
- Alloy Steel
- Hose Color
- Blue
Description
Product Features Portable & Easy Storage - Foldable push handle allows standing operation and compact storage in a car trunk; 6-inch wheels ensure smooth indoor and outdoor mobility. Complete Hose Setup Included - Comes with a 3/8" x 100 ft hybrid polymer hose and a 3/8" x 5 ft lead-in hose, compatible with standard replacement hoses. Dual Locking Safety System - Automatic locking at any length plus manual lock prevents accidental hose retraction and improves operational safety. Durable Steel Construction - Rounded corner design reduces impact hazards while ensuring long-lasting strength for workshop and jobsite use. Quick Connection Ready - Equipped with 1/4" I/M quick connectors (female inlet, male lead-in hose) for fast connection to air compressors and pneumatic tools. Product Information Brand Name Goodyear Item Dimensions 17.3 x 18.7 x 43.3 inches Operation Mode Automatic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.