Shop GOODYEAR
See all product information
Create Account
L808204 Spring Driven Hose Reel
- Mfr # L808204G
- Zoro # G823573221
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Overall Height
9 in
Hose Color
Blue
Overall Width
21 in
Overall Length
22 in
Hose Material
Steel, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L808204G
- Zoro #
- G823573221
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 9 in
- Overall Width
- 21 in
- Overall Length
- 22 in
Details
- Hose Color
- Blue
- Item
- Air Hose Reel
- Hose Material
- Steel, Rubber
Description
Constructed with heavy-duty steel and a durable, corrosion-resistant powder coating, this Goodyear Industrial Retractable Air Hose Reel features a full flow solid swivel joint hose inlet connection to prevent leaks. The premium commercial rubber hose has a 1/2" inch diameter and extends to 65 feet, with a working pressure of 300PSI/20BAR. It also includes an adjustable hose stopper and four directional non-snag rollers, making it suitable for both air and water usage. This hose reel is resistant to water, oil, heat, ozone, and weather, and is designed to withstand tough conditions ranging from -4 DegF to 210 DegF (-20 DegC to Deg100 C).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.