Air Hose Reel Retractable 3/8" Inch x 50'
- Mfr # L815153G
- Zoro # G323513512
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Hose Material
Rubber
Overall Width
19 in
Overall Length
7.9 in
Hose Color
Blue
Overall Height
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L815153G
- Zoro #
- G323513512
- UPC #
- 850035629055
- Country of Origin
- China
Dimensions
- Overall Width
- 19 in
- Overall Length
- 7.9 in
- Overall Height
- 21 in
Details
- Item
- Air Hose Reel
- Hose Material
- Rubber
- Hose Color
- Blue
Description
Goodyear Air Hose Reel Retractable 3/8" Inch x 50' Foot SBR Rubber Hose Max 300PSI Heavy Duty Industrial Steel Single Arm Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.