Shop GOODYEAR
See all product information
Create Account
Steel spring driven reel 3/8''x100ft
- Mfr # 28287303G
- Zoro # G923572285
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Orange
Hose Material
Coated Steel
Overall Length
16 in
Overall Height
15 in
Overall Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28287303G
- Zoro #
- G923572285
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 16 in
- Overall Height
- 15 in
- Overall Width
- 16 in
Details
- Hose Color
- Orange
- Item
- Air Hose Reel
- Hose Material
- Coated Steel
Description
Officially licensed Goodyear Quad-Stand retractable air hose reel High-quality 2-stage powder coated steel construction Unique quad frame design for easy transportability Serving industrial, professional, and DIY retail markets Extensive and uniquely designed products at an affordable price Ratcheting mechanism for automatic locking at desired length Durable frame for stability - Hybrid polymer hose eliminates potential kinks - Hose specifications: 3/8" OD, 100 feet in length ISO 9001 certified and CE approved product parts Cull quality tested and approved Quality control tests for spring endurance and leakages Maximum operating pressure of 300 PSI Always follow user manual directions and wear hand and eye protection. SPECIFICATIONS Package Dimensions 16 x 16 x 15 (L x W x H Inches) What's in the Box Air Hose, Quick Connecting Fixtures, Manual Item Weight 44 Pounds Hose Spec 3/8" Outer Diameter, 100 Feet Length Max Pressure 300 PSI. SKU/Model # 28287303G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.