Shop GOODYEAR
See all product information
Create Account
L820154 Spring Driven Hose Reel
- Mfr # L820154G
- Zoro # G723572287
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21 in
Hose Material
Steel, Rubber
Hose Color
Red
Overall Width
20 in
Overall Height
9.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L820154G
- Zoro #
- G723572287
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 21 in
- Overall Width
- 20 in
- Overall Height
- 9.4 in
Details
- Hose Material
- Steel, Rubber
- Item
- Air Hose Reel
- Hose Color
- Red
Description
The Goodyear Retractable Air Compressor/Water Hose Reel is manufactured using a galvanized steel base and a powder-coated steel reel for strength and corrosion resistance. It can be mounted on a wall, ceiling, or floor The full flow solid swivel joint ensures smooth, uninterrupted fluid flow. The multi-position release ratchets spring is fully enclosed. The hose is guided by four non-snag rollers that guide retraction and reduce abrasion and wear on the hose. Crafted of heavy-duty industrial steel, heat-treated powder coating resistance against corrosion Reinforced flanged edges, stiffening ribs, stamped steel dual guide arms, and pedestal base Premium Commercial SBR Hose is made of Styrene-Butadiene Rubber (SBR or Buna-S) 1/2" inch (12.7mm) x 50 foot Hose working pressure is 300PSI/20BAR 1/2" inch NPT connections for large volume delivery Utilizing double adjustment enclosed multi-position release ratchet spring Locking the hose at any desired length Brass swivel joint inlet protecting against leaks Adjustable Hose Stopper Non-Snag Rollers SBR has superior: bend radius, abrasion/puncture resistance, and no memory (eliminating kinks) Resistant to: Acids, Water/Oil, Heat, Ozone, Weather Works best in tough conditions of -40 DegF to 226 DegF (-40 DegC to 108 DegC) Includes bolts fitting the 1/2 inch (12.7mm) holes to mount (lead-in hose not included) Air Hose Reels are suitable for Air and Water-based fluids (NOT PETROLEUM or BIO-FUELS)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.