Shop GOPOWERBIKE
See all product information
Create Account
GoPlus Folding Electric Bike, Black
- Mfr # BK49BLK
- Zoro # G122983882
product price:Â
$
854.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
20 in
Max. Speed
20 MPH
Color
Black
Assembly Required
No
Kickstand
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BK49BLK
- Zoro #
- G122983882
- UPC #
- 198715161403
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 20 in
- Length
- 25 in
- Width
- 67 in
- Height
- 47 in
Details
- Max. Speed
- 20 MPH
- Color
- Black
- Assembly Required
- No
- Kickstand
- Yes
- Foldable
- Yes
- Charging Time
- 4 Hours
- Special Light Output Mode
- Built-In Front and Rear Headlights
- Motor Power
- 500 W
- Load Capacity
- 330 lb
- Battery Type
- Lithium Ion Battery
- Includes
- E-bike, charger, manual, assembly tool
- Material
- Alloy
- Voltage
- 36 V
- Brake Type
- Dual disc brakes
- For Use With
- Outdoor
- Application
- Foldable
- Fenders
- Front and rear
- Range per Charge
- Approx 45 miles
- Display Information
- Speedometer, odometer, pedal assist level, trip time, wattage output and battery gauge
Description
The Step-thru GoPlus is the perfect companion for all your travels and adventures, offering convenience, comfort, and versatility in one sleek e-bike. Featuring a step-thru frame crafted from durable 6061 aluminum alloy, this e-bike is designed for easy mounting and dismounting, making it a great choice for riders of all ages and abilities. The GoPlus e-bike comes with multiple riding modes to suit your needs: pedal assist for a smooth, powered ride, throttle mode for effortless cruising, manual pedal mode for a more traditional cycling experience, and walk mode for when you need a little help walking the bike. This versatility ensures that you can adapt to any terrain or situation. Additionally, the Step-thru GoPlus is equipped with practical features such as a pannier bag for convenient storage, and a phone holder for easy access to your device while on the go. It arrives fully assembled, so you can start enjoying your ride right away without any hassle. With its combination of comfort, practicality, and flexibility, the Step-thru GoPlus is an excellent choice for those looking to explore, commute, or simply enjoy the freedom of cycling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.