Booster Pump, 1 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 10 Stage, 75 psi Max Pressure

  • Mfr # 10GBC1012K0

  • Zoro # G6794715


product price:  $1,812.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10GBC1012K0
Zoro #
G6794715
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Width
6 1/16 in
Height
5 3/4 in
Length
25 9/16 in
Compatible Discharge Pipe Size
1 in
Overall Length
25.56 in
Manufacturer Warranty Length
1 yr
Overall Height
5.75 in
Compatible Intake Pipe Size
1 in
Intake Size
1 in
Overall Width
6.06 in
Cord Length
20 ft
Inlet Diameter
1 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Number of Stages - Pumps
10
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
HP
1
Motor Ambient Temp. Rating
40 Degrees C
Impeller Type
Closed
Seal Material
Buna-N/Carbon/Ceramic
GPM @ 100 PSI
12.5
GPM @ 10 PSI
19
GPM @ 20 PSI
19
Voltage
230-460
Motor Enclosure
Open Dripproof (ODP)
Pump Mounting Position
Horizontal
Hz
60
GPM @ 40 PSI
17
Outlet
1" FNPT
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
Bearing Type
Ball
Max. Liquid Temp.
160 Degrees F
Impeller Material
Glass Filled Polycarbonate
Duty
Continuous
Frame
56J
Stages
10
Max. Pressure
75 psi
Housing Material
Cast iron
GPM @ 120 PSI
8
Amps
16/8.4-8 A
Agency Compliance
CSA/UL/CE
Inlet
1" FNPT
Motor Type
Capacitor-Start
Phase
Three
GPM @ 60 PSI
16
Motor RPM
3,450 RPM
Max. Case Pressure
375 psi
GPM @ 80 PSI
13
Flow Rate @ 10 psi
19 gpm
Maximum Feet of Head
320 ft of head
Flow Rate @ 100 psi
12.5 gpm
Number of Stages
10
Flow Rate @ 90 psi
13.2 gpm
Motor Frame Designation
56J
Flow Rate @ 30 psi
18.2 gpm
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Flow Rate @ 50 psi
17 gpm
Duty Cycle
Continuous
Pump Housing Material
Cast Iron
Mounting Orientation
Horizontal
Impeller Design
Closed
Discharge Type
NPT
Flow Rate @ 140 psi
3.5 gpm
For Use With Potable Systems
No
Minimum Flow Rate
3 gpm
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 15 psi
19.2 gpm
Series Family
10GB
Maximum Flow Rate
16 gpm
Motor Ambient Temperature (Maximum)
104 Degrees F
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Maximum RPM
3,500 RPM
Horsepower
1 hp
Flow Rate @ 80 psi
14.2 gpm
Flow Rate @ 120 psi
8.8 gpm
Standards
CAN 22.2, CSA Certified, UL778
Frequency
60 Hz
Flow Rate @ 60 psi
16 gpm
Flow Rate @ 20 psi
19 gpm
Motor Ambient Temperature (Minimum)
40 Degrees F
Feet of Head (Minimum)
260 ft of head
Compatible with Media Type
Water
Nameplate Voltage
230/460V AC
Case Pressure (Maximum)
242 psi
Flow Rate @ 70 psi
15.2 gpm
Series
GB
Flow Rate @ 40 psi
17.4 gpm
Maximum Media Temperature
160 Degrees F
Intake Type
NPT
Feet of Head - Minimum
260 ft
Flow Rate - Maximum
16 gpm
Suction Lift - Maximum
10 ft
Inlet Standard
NPT
Electrical Connection Type
Plug-In
Full Load Current
16/8.4-8 A
Priming
Manual
Pump Technology
Centrifugal
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Motor Ambient Temperature - Minimum
-50 Degrees F
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Drip Proof
Installation
Floor Standing
Shut Off Pressure - Maximum
75 psi
Case Pressure - Maximum
242 psi
Media Temperature - Maximum
160 Degrees F
Thermal Protection
Auto
Discharge Standard
NPT
Pump Casing Material
Cast Iron
Feet of Head - Maximum
320 ft
Revolutions Per Minute - Maximum
3,500 RPM
Motor Ambient Temperature - Maximum
104 Degrees F
Flow Rate - Minimum
3 gpm

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 19 gpm, Flow Rate @ 20 psi 19 gpm, Flow Rate @ 30 psi 18.2 gpm, Flow Rate @ 40 psi 17.4 gpm, Flow Rate @ 50 psi 17 gpm, Flow Rate @ 60 psi 16 gpm, Flow Rate @ 70 psi 15.2 gpm, Flow Rate @ 80 psi 14.2 gpm, Flow Rate @ 90 psi 13.2 gpm, Flow Rate @ 100 psi 12.5 gpm, Flow Rate @ 120 psi 8.8 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.