Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 7 Stage, 75 psi Max Pressure

  • Mfr # 5GBS03

  • Zoro # G6699061


product price:  $1,899.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1/3 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5GBS03
Zoro #
G6699061
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Height
5 3/4 in
Manufacturers Warranty Length
1 yr
Width
6 1/16 in
Length
21 11/16 in
Overall Length
21.69 in
Compatible Intake Pipe Size
1 in
Overall Height
5.75 in
Manufacturer Warranty Length
1 yr
Intake Size
1 in
Compatible Discharge Pipe Size
1 in
Overall Width
6.06 in
Inlet Diameter
1 in
Cord Length
20 ft

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1/3 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
7
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
GPM @ 10 PSI
9.5
Amps
6.8/3.8-3.4 A
Hz
60
Housing Material
Stainless Steel
Max. Case Pressure
375 psi
Stages
7
Wetted Materials
Carbon, Engineered Composite, Silcon Carbide, Stainless Steel, Viton
GPM @ 60 PSI
6
Motor Enclosure
Open Dripproof (ODP)
Bearing Type
Ball
GPM @ 20 PSI
9
Max. Liquid Temp.
160 Degrees F
Impeller Type
Closed
Motor Type
Capacitor-Start
Motor Ambient Temp. Rating
40 Degrees C
Agency Compliance
CSA/UL/CE
Motor RPM
3,450 RPM
Inlet
1" FNPT
Frame
56J
Seal Material
Carbon/Silicon Carbide/Viton
Pump Mounting Position
Horizontal
Outlet
1" FNPT
GPM @ 40 PSI
7.5
Voltage
115-230
Duty
Continuous
Impeller Material
Glass Filled Polycarbonate
GPM @ 80 PSI
4
Phase
Single
Max. Pressure
75 psi
HP
1/3
Case Pressure (Maximum)
260 psi
Intake Type
NPT
Motor Ambient Temperature (Minimum)
40 Degrees F
Wetted Material
Carbon, Silicon Carbide, Stainless Steel, Viton
Flow Rate @ 80 psi
4 gpm
Horsepower
1/2 hp
Flow Rate @ 90 psi
2.8 gpm
Flow Rate @ 70 psi
5.1 gpm
Minimum Flow Rate
1 gpm
Series
GB
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Maximum Flow Rate
8 gpm
Flow Rate @ 50 psi
7 gpm
Maximum RPM
3,500 RPM
Flow Rate @ 20 psi
8.8 gpm
Maximum Media Temperature
160 Degrees F
Mounting Orientation
Horizontal
Number of Stages
7
Flow Rate @ 30 psi
8.4 gpm
Pump Housing Material
Stainless Steel
Frequency
60 Hz
Motor Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 15 psi
9.2 gpm
Impeller Design
Closed
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 10 psi
9.5 gpm
Compatible with Media Type
Water
Series Family
5GB
Flow Rate @ 40 psi
7.8 gpm
Flow Rate @ 60 psi
6.1 gpm
Nameplate Voltage
115/230V AC
Duty Cycle
Continuous
Maximum Feet of Head
220 ft of head
Feet of Head (Minimum)
10 ft of head
Discharge Type
NPT
Motor Frame Designation
56J
Standards
CAN 22.2, CSA Certified, UL778
For Use With Potable Systems
No
Electrical Connection Type
Plug-In
Flow Rate - Minimum
1 gpm
Motor Ambient Temperature - Minimum
-50 Degrees F
Motor Enclosure Design
Open Drip Proof
Thermal Protection
Auto
Suction Lift - Maximum
10 ft
Media Temperature - Maximum
160 Degrees F
Revolutions Per Minute - Maximum
3,500 RPM
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Pump Technology
Centrifugal
Feet of Head - Minimum
10 ft
Pump Casing Material
Stainless Steel
Full Load Current
6.8/3.8-3.4 A
Motor Design
Capacitor-Start
Feet of Head - Maximum
220 ft
Inlet Standard
NPT
Discharge Standard
NPT
Case Pressure - Maximum
260 psi
Installation
Floor Standing
Shut Off Pressure - Maximum
75 psi
Priming
Manual
Flow Rate - Maximum
8 gpm
Motor Ambient Temperature - Maximum
104 Degrees F

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 9.5 gpm, Flow Rate @ 20 psi 8.8 gpm, Flow Rate @ 30 psi 8.4 gpm, Flow Rate @ 40 psi 7.8 gpm, Flow Rate @ 50 psi 7 gpm, Flow Rate @ 60 psi 6.1 gpm, Flow Rate @ 70 psi 5.1 gpm, Flow Rate @ 80 psi 4 gpm, Flow Rate @ 90 psi 2.8 gpm, Shut Off Pressure (Maximum) 75 psi, Compatible Intake Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.