Booster Pump, 3 hp, 208 to 240V AC, 1 Phase, 1 in NPT Inlet Size, 14 Stage, 75 psi Max Pressure

  • Mfr # 25GBC30

  • Zoro # G7211461


product price:  $2,873.99
/ea
Item requires special delivery charges. A $485.00 per item surcharge will be applied.

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208 to 240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25GBC30
Zoro #
G7211461
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Width
6 1/16 in
Manufacturers Warranty Length
1 yr
Height
5 3/4 in
Length
33 9/16 in
Overall Length
33.56 in
Intake Size
1 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
Overall Height
5.75 in
Compatible Intake Pipe Size
1 in
Overall Width
6.06 in
Inlet Diameter
1 in
Cord Length
20 ft

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208 to 240V AC
Phase - Pumps
1
Number of Stages - Pumps
14
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Motor Ambient Temp. Rating
40 Degrees C
Housing Material
Cast iron
GPM @ 10 PSI
39
Voltage
208-230
Impeller Material
Glass Filled Polycarbonate
GPM @ 80 PSI
32.5
Max. Pressure
75 psi
GPM @ 160 PSI
19
Impeller Type
Closed
GPM @ 20 PSI
38
Amps
13.5/12.9 A
Seal Material
Buna-N/Carbon/Ceramic
Bearing Type
Ball
GPM @ 140 PSI
23
Duty
Continuous
GPM @ 100 PSI
30
HP
3
Max. Case Pressure
260 psi
Motor Type
Capacitor-Start
Motor RPM
3,450 RPM
GPM @ 60 PSI
35
Outlet
1" FNPT
GPM @ 40 PSI
36.5
GPM @ 120 PSI
27
Agency Compliance
CSA/UL/CE
Frame
56J
Phase
Single
Hz
60
Motor Enclosure
Open Dripproof (ODP)
Stages
14
Max. Liquid Temp.
160 Degrees F
Pump Mounting Position
Horizontal
Inlet
1" FNPT
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
Compatible with Media Type
Water
Intake Type
NPT
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 40 psi
36.5 gpm
Maximum Feet of Head
430 ft of head
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Pump Housing Material
Cast Iron
Motor Ambient Temperature (Minimum)
40 Degrees F
Flow Rate @ 10 psi
39 gpm
Minimum Flow Rate
8 gpm
Duty Cycle
Continuous
Nameplate Voltage
208-230V AC
For Use With Potable Systems
No
Flow Rate @ 120 psi
27 gpm
Flow Rate @ 15 psi
39 gpm
Motor Frame Designation
56J
Maximum Media Temperature
160 Degrees F
Flow Rate @ 140 psi
23 gpm
Flow Rate @ 160 psi
19 gpm
Flow Rate @ 30 psi
37 gpm
Horsepower
3 hp
Flow Rate @ 50 psi
36.5 gpm
Motor Ambient Temperature (Maximum)
104 Degrees F
Impeller Design
Closed
Series
GB
Number of Stages
14
Maximum RPM
3,500 RPM
Series Family
25GB
Flow Rate @ 80 psi
32.5 gpm
Flow Rate @ 100 psi
30 gpm
Mounting Orientation
Horizontal
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Case Pressure (Maximum)
186 psi
Maximum Flow Rate
33 gpm
Feet of Head (Minimum)
10 ft of head
Discharge Type
NPT
Flow Rate @ 60 psi
35 gpm
Flow Rate @ 90 psi
31 gpm
Flow Rate @ 20 psi
38 gpm
Standards
CAN 22.2, CSA Certified, UL778
Frequency
60 Hz
Flow Rate @ 70 psi
34 gpm
Priming
Manual
Case Pressure - Maximum
186 psi
Installation
Floor Standing
Pump Casing Material
Cast Iron
Shut Off Pressure - Maximum
75 psi
Motor Design
Capacitor-Start
Feet of Head - Maximum
430 ft
Inlet Standard
NPT
Suction Lift - Maximum
10 ft
Pump Technology
Centrifugal
Media Temperature - Maximum
160 Degrees F
Electrical Connection Type
Plug-In
Thermal Protection
Auto
Motor Enclosure Design
Open Drip Proof
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Flow Rate - Maximum
33 gpm
Full Load Current
13.5/12.9 A
Discharge Standard
NPT
Flow Rate - Minimum
8 gpm
Feet of Head - Minimum
10 ft
Revolutions Per Minute - Maximum
3,500 RPM
Motor Ambient Temperature - Maximum
104 Degrees F
Motor Ambient Temperature - Minimum
-50 Degrees F

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 208-230V AC, Flow Rate @ 10 psi 39 gpm, Flow Rate @ 20 psi 38 gpm, Flow Rate @ 30 psi 37 gpm, Flow Rate @ 40 psi 36.5 gpm, Flow Rate @ 50 psi 36.5 gpm, Flow Rate @ 60 psi 35 gpm, Flow Rate @ 70 psi 34 gpm, Flow Rate @ 80 psi 32.5 gpm, Flow Rate @ 90 psi 31 gpm, Flow Rate @ 100 psi 30 gpm, Flow Rate @ 120 psi 27 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products