Booster Pump, 3 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage, 75 psi Max Pressure

  • Mfr # 25GBC3012P0

  • Zoro # G7245296


product price:  $2,324.13
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25GBC3012P0
Zoro #
G7245296
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Length
33 9/16 in
Manufacturers Warranty Length
1 yr
Width
6 1/16 in
Height
5 3/4 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
Overall Height
5.75 in
Overall Width
6.06 in
Intake Size
1 in
Compatible Discharge Pipe Size
1 in
Overall Length
33.56 in
Inlet Diameter
1 in
Cord Length
20 ft

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Number of Stages - Pumps
14
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
GPM @ 160 PSI
19
HP
3
Bearing Type
Ball
Amps
13.5/12.9 A
Outlet
1" FNPT
GPM @ 20 PSI
12.7
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
Frame
56J
Motor Ambient Temp. Rating
65 Degrees C/149 Degrees F
GPM @ 120 PSI
27
GPM @ 140 PSI
23
Pump Mounting Position
Horizontal
Duty
Continuous
Stages
14
Hz
60
Voltage
230-460
Inlet
1" FNPT
Impeller Type
Closed
GPM @ 40 PSI
35
Motor Enclosure
Open Dripproof (ODP)
GPM @ 60 PSI
10.5
Max. Liquid Temp.
250 Degrees F
GPM @ 100 PSI
11.2
Max. Pressure
75 psi
Agency Compliance
CSA/UL/CE
Impeller Material
Glass Filled Polycarbonate
Housing Material
Cast iron
Motor RPM
3,450 RPM
Motor Type
Capacitor-Start
Seal Material
Buna-N/Carbon/Ceramic
Phase
Three
GPM @ 80 PSI
Glass-Filled Polycarbonate
GPM @ 10 PSI
30
Max. Case Pressure
260 psi
Pump Housing Material
Cast Iron
Flow Rate @ 50 psi
36.5 gpm
Motor Frame Designation
56J
Flow Rate @ 20 psi
38 gpm
Flow Rate @ 70 psi
34 gpm
Flow Rate @ 160 psi
19 gpm
Duty Cycle
Continuous
Flow Rate @ 90 psi
31 gpm
Series Family
25GB
Intake Type
NPT
Minimum Flow Rate
8 gpm
Flow Rate @ 80 psi
32.5 gpm
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Maximum Feet of Head
430 ft of head
Flow Rate @ 100 psi
30 gpm
Motor Ambient Temperature (Maximum)
81 Degrees F
Standards
CAN 22.2, CSA Certified, UL778
Flow Rate @ 15 psi
39 gpm
Flow Rate @ 60 psi
35 gpm
Mounting Orientation
Horizontal
Horsepower
3 hp
Series
GB
Case Pressure (Maximum)
186 psi
Maximum Media Temperature
160 Degrees F
Flow Rate @ 140 psi
23 gpm
Maximum Flow Rate
33 gpm
Impeller Design
Closed
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Motor Ambient Temperature (Minimum)
27 Degrees F
Shut Off Pressure (Maximum)
75 psi
Discharge Type
NPT
Maximum RPM
3,500 RPM
Compatible with Media Type
Water
Number of Stages
14
Feet of Head (Minimum)
300 ft of head
Flow Rate @ 30 psi
37 gpm
Flow Rate @ 10 psi
39 gpm
Flow Rate @ 120 psi
27 gpm
For Use With Potable Systems
No
Flow Rate @ 40 psi
36.5 gpm
Nameplate Voltage
230/460V AC
Frequency
60 Hz
Installation
Floor Standing
Flow Rate - Maximum
33 gpm
Pump Casing Material
Cast Iron
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Media Temperature - Maximum
160 Degrees F
Electrical Connection Type
Plug-In
Inlet Standard
NPT
Revolutions Per Minute - Maximum
3,500 RPM
Flow Rate - Minimum
8 gpm
Motor Enclosure Design
Open Drip Proof
Motor Ambient Temperature - Maximum
81 Degrees F
Pump Technology
Centrifugal
Motor Ambient Temperature - Minimum
-50 Degrees F
Priming
Manual
Feet of Head - Minimum
300 ft
Suction Lift - Maximum
10 ft
Full Load Current
13.5/12.9 A
Thermal Protection
Auto
Case Pressure - Maximum
186 psi
Feet of Head - Maximum
430 ft
Discharge Standard
NPT
Shut Off Pressure - Maximum
75 psi
Motor Design
Capacitor-Start

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 39 gpm, Flow Rate @ 20 psi 38 gpm, Flow Rate @ 30 psi 37 gpm, Flow Rate @ 40 psi 36.5 gpm, Flow Rate @ 50 psi 36.5 gpm, Flow Rate @ 60 psi 35 gpm, Flow Rate @ 70 psi 34 gpm, Flow Rate @ 80 psi 32.5 gpm, Flow Rate @ 90 psi 31 gpm, Flow Rate @ 100 psi 30 gpm, Flow Rate @ 120 psi 27 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.