StrtCentrifPmp, 15 hp, CI, 2", Buna-N

  • Mfr # 4251-95
  • Zoro # G623354280
product price: 
$
2,828.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Mounting Orientation
Horizontal
Motor Enclosure
Totally Enclosed Fan Cooled
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Thermal Overload Protection
No
Motor Design
Three-Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4251-95
Zoro #
G623354280
UPC #
726846501470
Country of Origin
United States
Item
Straight Centrifugal Pump
Mounting Orientation
Horizontal
Motor Enclosure
Totally Enclosed Fan Cooled
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Thermal Overload Protection
No
Motor Design
Three-Phase
Inlet Orientation
Top
Best Efficiency Flow
250 gpm
Pump Housing Material
Cast Iron
Shaft Seal Material
Buna-N
Discharge Rotation Increments
90 Degrees
Flow Rate (Maximum)
500 gpm
Impeller Material
Stainless Steel
Volute Material
Cast Iron
Features
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal
Shaft Material
Steel
Pumping Application
Booster Services, Chemical Transfer, Liquid Transfer, Coolant Recirculating
Standards
CSA Certified, UL Recognized Motor
Series
300 Series
Discharge Position
Offset
Duty Cycle
Continuous
Motor Speed - Maximum
3,450 RPM
Media Temperature - Minimum
40 Degrees F
Priming
Manual
Nameplate Voltage
230/460V AC
Inlet Position
Center
Specific Gravity (Maximum)
1
Best Efficiency Head
140 ft
Pump Design
End Suction
Case Pressure - Maximum
150 psi
Hazardous Location Class
Not Rated
Media Temperature - Maximum
180 Degrees F
Phase
Three
Feet of Head (Maximum)
194 ft
Shaft Seal Type
Mechanical
Full Load Current
47.0/24.0 A
Horsepower
15 hp
Number of Stages
1
NPSHr
15 ft
Discharge Orientation
Side
Shut Off Pressure - Maximum
150 psi
Frequency
60 Hz

Dimensions

Overall Height
10.6 in
Motor Frame Size
215JM
Shaft Outer Diameter
1 in
Manufacturer Warranty Length
1 yr
Overall Width
14.7 in
Discharge Diameter
2 in
Overall Length
25.2 in
Solid Diameter (Maximum)
0.13 in
Inlet Diameter
3 in
Wire Rope Length
25.2 in
Length
25.2 in
Fits Chest Size
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 15 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Manual

Ratings & reviews