Constant Pressure Booster Pump, 5 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 5 Stage

  • Mfr # 5AVN110HM05

  • Zoro # G4333625


product price:  $6,476.99
/ea
Free Shipping & Returns

Key Features

Includes - Constant Pressure Booster Pumps
Pump Controller
HP - Pumps
5 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AVN110HM05
Zoro #
G4333625
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
Discharge Flange Size
1 1/4 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
3 yr
Discharge Diameter
1 1/4 in

Details

Includes - Constant Pressure Booster Pumps
Pump Controller
Item
Constant Pressure Booster Pump
HP - Pumps
5 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Number of Stages - Pumps
5
Max. Pressure - Pumps
100 psi
Tank (Gal.) - Pumps
Tank Not Included
NEMA Rating - Pumps
1
Housing Material - Pumps
316 Stainless Steel
Max. PSI Boost @ 0-10 GPM
Not Rated
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Installation Position
Horizontal
Housing Material
Stainless steel
Outlet
1-1/4"
Motor Type
AC
Max. Temp - Pumps
250 Degrees F
HP
5
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Motor RPM
3,500 RPM
Max. PSI Boost @ 10-20 GPM
116
Duty - Pumps
Continuous
Seal Material
Carbon/EPR/Silicon Carbide
Max. Liquid Temp.
250 Degrees F
Impeller Material
Stainless Steel
Stages
5
Max. Pressure
100 psi
Duty
Continuous
Inlet
1-1/2"
Includes
Pump (e-HM 5 stg), Transducer
Impeller Type
Closed
Self-Priming
No
Amps
10.9 A
Hz
60
Motor Ambient Temp. Rating
40 Degrees C
Agency Compliance
NSF, CSA, UL
Max. PSI Boost @ 20-30 GPM
112
Voltage
230
Wetted Materials
Stainless Steel
Phase
Single
Item - Constant Pressure Booster Pumps
Constant Pressure Booster System
Seal Type
Mechanical
Series
e-AB2
Includes Controller
Yes
Minimum Flow Rate
50 gpm
Number of Stages
5
Horsepower
5 hp
Motor Ambient Temperature (Maximum)
104 Degrees F
Tank Type
Pressure Tank Not Included
Maximum Media Temperature
212 Degrees F
Feet of Head (Minimum)
35 ft
Wetted Material
Stainless Steel
Pumping Application
Filtration Systems, Fire Suppression Systems, Irrigation Systems, Multibath Homes
Priming
Manual
Pressure Boost (Minimum)
75 psi
For Use With Potable Systems
No
Pressure Boost (Maximum)
116 psi
Frequency
60 Hz
Maximum RPM
3,500 RPM
System Pressure (Maximum)
100 psi
Discharge Type
NPT
Standards
CE Certified, cULus Listed
Thermal Overload Protection
Yes
Maximum Flow Rate
60 gpm
Compatible with Media Type
Water
Motor Ambient Temperature (Minimum)
34 Degrees F
Impeller Design
Closed
Pump Housing Material
Stainless Steel
Duty Cycle
Continuous
Nameplate Voltage
230V AC
Intake Type
NPT
Maximum Feet of Head
280 ft
Motor Ambient Temperature - Minimum
34 Degrees F
Media Temperature - Maximum
212 Degrees F
Motor Enclosure Design
Totally Enclosed Fan Cooled
Flow Rate - Minimum
50 gpm
Full Load Current
10.9 A
Pump Casing Material
Stainless Steel
Pressure Boost - Minimum
75 psi
Motor Ambient Temperature - Maximum
104 Degrees F
Pressure Boost - Maximum
116 psi
Discharge Standard
NPT
Feet of Head - Minimum
35 ft
Inlet Standard
NPT
Flow Rate - Maximum
60 gpm
Feet of Head - Maximum
280 ft
Shut Off Pressure - Maximum
100 psi
Revolutions Per Minute - Maximum
3,500 RPM

Description

Constant Pressure Booster System, 5 HP, Voltage 230, 1 Phase, Amps 10.9, 60 Hz, Motor RPM 3500, TEFC, Service Factor 1.15, Motor Ambient Temp. Rating 40 Degrees C, Housing Material Stainless Steel, Inlet 1-1/2 In., Outlet 1-1/4 In., Stages 5, Stainless Steel Wetted Materials, Stainless Steel Impeller Material, Closed Impeller Type, Carbon/Ceramic/Rubber Seal Material, Pressure Range 0 to 100 psi, Max. Liquid Temp. 250 Degrees F, Includes Pump Controller

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.