Shop GOULDS

EffluentPump, 20ft, 10.7A, 1/3hp, 120VAC

  • Mfr # WE0311M

  • Zoro # G1722226


product price:  $1,664.00
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
20 ft
HP
1/3
Impeller Material
Cast Iron
Amps
10.7 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WE0311M
Zoro #
G1722226
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
20 ft
Cord Length - Pumps
20 ft.
Height
16"
Max. Dia. Solids
3/4"
Width
8-1/2"
Diameter
11-1/2"
Length
8-1/2"
Max. Diameter Solids
3/4 in
Min. Sump Pit Dia.
18 in
Manufacturers Warranty Length
1 yr
Width at Widest Point
8 1/2 in
Minimum Water Depth
18 in
Body Dia.
11 1/2 in
Discharge Dia.
2 in
Overall Height
16 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in
Body Diameter
11 1/2 in
Sump Pit Diameter - Minimum
18 in
Water Depth - Minimum
18 in

Details

Item
Effluent Pump
Phase - Pumps
1
HP
1/3
Impeller Material
Cast Iron
Amps
10.7 A
Body Material
Cast Iron
Max. Head
29 ft
Switch Actuation
No Switch Included
Handle
yes
Pump Body Material
Cast Iron
Pump RPM
1750
Voltage - Pumps
120VAC
GPM of Water @ 20 Ft. of Head
35
GPM of Water @ 5 Ft. of Head
0
Amps - Pumps
10.70
Housing Material
Cast iron
GPM of Water @ 10 Ft. of Head
63
Impeller Material - Pumps
Cast Iron
Motor RPM
1750
Top Material
Cast Iron
Duty
Continuous
Hz
60 Hz
Shaft Seal Material - Pumps
Nitrile Rubber, Silicon Carbide, Stainless Steel
Switch Type
None
Phase
Single
Discharge NPT
2"
Max. Liquid Temp.
140 Degrees F
Voltage
115V
Bearing Type
Ball
Agency Compliance
CSA C22.2 108, UL 778
GPM of Water @ 40 Ft. of Head
59
Item - Effluent Pumps
Submersible Effluent Pump
GPM of Water @ 80 Ft. of Head
9
Motor Type
Oil Filled Capacitor Start
GPM of Water @ 30 Ft. of Head
0
Shaft Seal
Stainless Steel, Buna-N, Silicon Carbide
Includes
1-1/2" FNPT Flange
Base Material
Cast Iron
Switch Type - Pumps
No Switch Included
GPM of Water @ 25 Ft. of Head
15
Max. Head - Pumps
30 ft.
Pump HP
1/3
GPM of Water @ 15 Ft. of Head
52
GPM of Water @ 60 Ft. of Head
32
GPM of Water @ 50 Ft. of Head
45
Input Phase AC
1
GPM of Water @ 70 Ft. of Head
20
Duty Cycle
Continuous
Discharge Standard
NPT
Discharge
2 in FNPT
Flow Rate @ 15 Ft. of Head
52 gpm
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 Ft. of Head
65 gpm
Discharge Gender
Female
Flow Rate @ 20 Ft. of Head
33 gpm
Rated Voltage
120V AC
Alarm Included
No
RPM
1,750 RPM
Current
10.7 A
Frequency
60 Hz
Volute Material
Cast Iron
Shaft Seal Material
Nitrile Rubber/Silicon Carbide/Stainless Steel
Requires Control Panel
No Control Panel Required
Hazardous Location Class
Not Rated
Includes Alarm
No Alarm Included
Flow Rate @ 10 ft of Head
65 gpm
For Media Type
Effluent Water
Flow Rate @ 40 ft of Head
0 gpm
Rotation Speed - Maximum
1,750 RPM
Horsepower
1/3 hp
Feet of Head - Maximum
29 ft
Motor Housing Material
Cast Iron
Flow Rate @ 20 ft of Head
33 gpm
Series
WE
Standards
CSA C22.2 108, UL Listed
Power Source
Corded Electric
Liquid Temperature - Maximum
140 Degrees F
Shaft Seal Type
Single Mechanical
Impeller Design
Non-Clog
Power Source - TS Only
Corded Electric

Description

Effluent Pump, HP 1/3, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Amps 10.7 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Nitrile Rubber, Silicon Carbide, Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 65 gpm, Flow Rate @ 15 Ft. of Head 52 gpm, Flow Rate @ 20 Ft. of Head 33 gpm, Max. Head 29 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 18 in, Body Dia. 11 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.