Zoro Homepage

Cast Iron 1/2 HP Centrifugal Pump 115/230V

  • Mfr # 2BF40512

  • Zoro # G2841081


product price: $1,300.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BF40512
Zoro #
G2841081
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
1/8 in
Width
8 7/8 in
Height
9 in
Length
14 3/8 in
Compatible Intake Pipe Size
1 1/2 in
Overall Length
17.6 in
Overall Width
6.7 in
Overall Height
8.1 in
Solid Diameter (Maximum)
0.13 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Maximum Feet of Head 37 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 60 gpm, Flow Rate @ 20 ft of Head (Maximum) 70 gpm, Flow Rate @ 30 ft of Head (Maximum) 55 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.