Shop GOULDS WATER TECHNOLOGY

CentrifPmp, 50hp, Brz, 2.5"Dia, 324JM

  • Mfr # 21BF1S9C0
  • Zoro # G424893872

product price: 
$
17,743.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure
Totally Enclosed Fan Cooled
Solid Diameter (Maximum)
0 in
Ambient Temperature - Maximum
212 Degrees F
Discharge Orientation
Top
Chemical Compatibility
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21BF1S9C0
Zoro #
G424893872
UPC #
697666898012
Country of Origin
United States
Motor Enclosure
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
212 Degrees F
Discharge Orientation
Top
Chemical Compatibility
Water
Priming
Manual
Flow Rate (Maximum)
1,600 gpm
Best Efficiency Head
490 ft
Frequency
60 Hz
Hazardous Location Class
Not Rated
Item
Centrifugal Pump
Standards
CSA Certified, NSF/ANSI 372, NSF/ANSI 61
Discharge Standard
Flange
Shaft Seal Type
Mechanical
Discharge Rotation Increments
0 Degrees
Includes
Stainless Steel Shaft Sleeve and Casting and Hub Wear Rings
Pumping Application
Booster Services, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Volute Material
Cast Iron
Phase
Three
Media Temperature - Minimum
-10 Degrees F
Shaft Material
Stainless Steel
Nameplate Voltage
230/460V AC
Feet of Head (Maximum)
490 ft
Inlet Position
Center
Viscosity (Maximum)
100 cps
Mounting Orientation
Vertical
Series
3656
Motor Speed - Maximum
3,500 RPM
Media Temperature - Maximum
212 Degrees F
Impeller Material
Silicon Bronze
Inlet Orientation
Side
Horsepower
50 hp
Suction Lift - Maximum
0 ft
Number of Stages
1
Best Efficiency Flow
1,600 gpm
Shaft Seal Material
Buna-N Elastomer, Carbon Rotary Ring, Ceramic Stationary Ring
Pump Housing Material
Bronze
Discharge Position
Center
Inlet Standard
Flange
Shut Off Pressure - Maximum
200 psig
For Use With Potable Systems
No
Pump Design
End Suction
Motor Design
Three-Phase

Dimensions

Solid Diameter (Maximum)
0 in
Motor Frame Size
324JM
Inlet Diameter
3 in
Impeller Diameter
9 1/2 in
Discharge Diameter
2 1/2 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 50 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Flow Rate @ 60 ft of Head (Maximum) Not Applicable, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.