Shop GOULDS WATER TECHNOLOGY

CentrifPmp, 75hp, Brz, 3"Dia, 143JM

  • Mfr # 12BF1U9H0
  • Zoro # G424894602

product price: 
$
28,222.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Flow Rate (Maximum)
1,600 gpm
Feet of Head (Maximum)
490 ft
Discharge Diameter
3 in
Impeller Diameter
8 3/4 in
Volute Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12BF1U9H0
Zoro #
G424894602
UPC #
697666898050
Country of Origin
United States
Flow Rate (Maximum)
1,600 gpm
Feet of Head (Maximum)
490 ft
Volute Material
Cast Iron
Shaft Seal Type
Mechanical
Motor Speed - Maximum
3,500 RPM
Shaft Seal Material
Buna-N Elastomer, Carbon Rotary Ring, Ceramic Stationary Ring
For Use With Potable Systems
No
Discharge Position
Center
Nameplate Voltage
230/460V AC
Hazardous Location Class
Not Rated
Frequency
60 Hz
Discharge Rotation Increments
0 Degrees
Horsepower
75 hp
Media Temperature - Maximum
212 Degrees F
Motor Design
Three-Phase
Media Temperature - Minimum
-20 Degrees F
Series
3656
Item
Centrifugal Pump
Standards
CSA Certified, NSF/ANSI 372, NSF/ANSI 61
Mounting Orientation
Vertical
Best Efficiency Flow
1,600 gpm
Pumping Application
Booster Services, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Discharge Orientation
Top
Impeller Material
Silicon Bronze
Pump Design
End Suction
Inlet Orientation
Side
Number of Stages
1
Shut Off Pressure - Maximum
200 psig
Chemical Compatibility
Water
Shaft Material
Stainless Steel
Viscosity (Maximum)
100 cps
Pump Housing Material
Bronze
Discharge Standard
Flange
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
Stainless Steel Shaft Sleeve and Casting and Hub Wear Rings
Suction Lift - Maximum
0 ft
Best Efficiency Head
490 ft
Inlet Standard
Flange
Phase
Three
Ambient Temperature - Maximum
212 Degrees F
Inlet Position
Center
Priming
Manual

Dimensions

Discharge Diameter
3 in
Impeller Diameter
8 3/4 in
Motor Frame Size
143JM
Solid Diameter (Maximum)
0 in
Inlet Diameter
4 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 75 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Flow Rate @ 60 ft of Head (Maximum) Not Applicable, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.