CentrifPmp, 75hp, Brz, 6"Dia, 215JM

  • Mfr # 18BF2U9B0
  • Zoro # G224893119
product price: 
$
31,183.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Best Efficiency Head
300 ft
Impeller Material
Silicon Bronze
Shaft Seal Type
Mechanical
For Use With Potable Systems
No
Standards
CSA Certified, NSF/ANSI 372, NSF/ANSI 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18BF2U9B0
Zoro #
G224893119
UPC #
697666898500
Country of Origin
United States
Best Efficiency Head
300 ft
Impeller Material
Silicon Bronze
Shaft Seal Type
Mechanical
For Use With Potable Systems
No
Standards
CSA Certified, NSF/ANSI 372, NSF/ANSI 61
Volute Material
Cast Iron
Frequency
60 Hz
Item
Centrifugal Pump
Discharge Standard
Flange
Number of Stages
1
Ambient Temperature - Maximum
212 Degrees F
Mounting Orientation
Vertical
Shaft Material
Stainless Steel
Suction Lift - Maximum
0 ft
Best Efficiency Flow
4,500 gpm
Hazardous Location Class
Not Rated
Includes
Stainless Steel Shaft Sleeve and Casting and Hub Wear Rings
Discharge Orientation
Top
Pumping Application
Booster Services, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Priming
Manual
Nameplate Voltage
230/460V AC
Pump Design
End Suction
Discharge Rotation Increments
0 Degrees
Motor Speed - Maximum
1,750 RPM
Shut Off Pressure - Maximum
200 psig
Media Temperature - Minimum
-10 Degrees F
Viscosity (Maximum)
100 cps
Inlet Standard
Flange
Phase
Three
Discharge Position
Center
Flow Rate @ 300 ft of Head (Maximum)
4,500 gpm
Flow Rate (Maximum)
4,500 gpm
Motor Design
Three-Phase
Horsepower
75 hp
Inlet Orientation
Side
Shaft Seal Material
Buna-N Elastomer, Carbon Rotary Ring, Ceramic Stationary Ring
Chemical Compatibility
Water
Inlet Position
Center
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Housing Material
Bronze
Feet of Head (Maximum)
300 ft
Series
3656

Dimensions

Motor Frame Size
215JM
Inlet Diameter
8 in
Solid Diameter (Maximum)
0 in
Impeller Diameter
12 1/2 in
Discharge Diameter
6 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 75 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Flow Rate @ 60 ft of Head (Maximum) Not Applicable, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews