CentrifPmp, 40hp, Brz, 3"Dia, 56J

  • Mfr # 12BF1R9M0
  • Zoro # G624893085
product price: 
$
14,239.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Chemical Compatibility
Water
Inlet Diameter
4 in
Nameplate Voltage
230/460V AC
Solid Diameter (Maximum)
0 in
Suction Lift - Maximum
0 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12BF1R9M0
Zoro #
G624893085
UPC #
697666897831
Country of Origin
United States
Chemical Compatibility
Water
Nameplate Voltage
230/460V AC
Suction Lift - Maximum
0 ft
Motor Design
Three-Phase
Shut Off Pressure - Maximum
200 psig
For Use With Potable Systems
No
Viscosity (Maximum)
100 cps
Inlet Orientation
Side
Best Efficiency Flow
1,600 gpm
Pumping Application
Booster Services, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Volute Material
Cast Iron
Discharge Rotation Increments
0 Degrees
Impeller Material
Silicon Bronze
Discharge Orientation
Top
Shaft Seal Material
Buna-N Elastomer, Carbon Rotary Ring, Ceramic Stationary Ring
Media Temperature - Maximum
212 Degrees F
Standards
CSA Certified, NSF/ANSI 372, NSF/ANSI 61
Includes
Stainless Steel Shaft Sleeve and Casting and Hub Wear Rings
Flow Rate (Maximum)
1,600 gpm
Priming
Manual
Inlet Position
Center
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Material
Stainless Steel
Item
Centrifugal Pump
Mounting Orientation
Vertical
Ambient Temperature - Maximum
212 Degrees F
Phase
Three
Frequency
60 Hz
Best Efficiency Head
490 ft
Media Temperature - Minimum
-20 Degrees F
Horsepower
40 hp
Shaft Seal Type
Mechanical
Discharge Position
Center
Discharge Standard
Flange
Pump Housing Material
Bronze
Feet of Head (Maximum)
490 ft
Motor Speed - Maximum
3,500 RPM
Series
3656
Inlet Standard
Flange
Pump Design
End Suction
Hazardous Location Class
Not Rated
Number of Stages
1

Dimensions

Inlet Diameter
4 in
Solid Diameter (Maximum)
0 in
Discharge Diameter
3 in
Impeller Diameter
7 5/8 in
Motor Frame Size
56J

Description

Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 40 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Flow Rate @ 60 ft of Head (Maximum) Not Applicable, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews