Motor, 3hp, 3500RPM, StrtCentrifPmp

  • Mfr # C09A32F4BC2S
  • Zoro # G507714537
product price: 
$
603.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V to 460V
Motor Enclosure Design
Open Dripproof
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
225 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09A32F4BC2S
Zoro #
G507714537
UPC #
697666837530
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Motor
HP
3 hp
Voltage
230V to 460V
Motor Enclosure Design
Open Dripproof
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
225 Degrees F
Compatible with Brand
Goulds
Compatible with Series Family
3656/3756 S-Group
Maximum RPM
3,500 RPM
Compatible with Series
Goulds
Frequency
60 Hz
Compatible with Pump Type
Straight Centrifugal Pump
Compatible with Manufacturer Model Number
30SPH70, 30SPH70F, 30SPM70, 30SPM70F, 30SPM75, 3AB1HBB0H, 3AB1HBC0, 3AI1HBA0H, 3AI1HBA3H, 3BF1HBA0H, 3BF1HBA1H, 3BF1HBB0H, 3BF1HBC0, 3BF1HBC1, 3BF1HBC3.HFVFD, 3BF1HBD1, 3BF1HBT0H-T550, 4BF1HBK0, 4BF1HBK5, 9BF1HBG0
Compatible with Mfr. Model No.
30SPH70, 30SPH70F, 30SPM70, 30SPM70F, 30SPM75, 3AB1HBB0H, 3AB1HBC0, 3AI1HBA0H, 3AI1HBA3H, 3BF1HBA0H, 3BF1HBA1H, 3BF1HBB0H, 3BF1HBC0, 3BF1HBC1, 3BF1HBC3.HFVFD, 3BF1HBD1, 3BF1HBT0H-T550, 4BF1HBK0, 4BF1HBK5, 9BF1HBG0
For Use with Mfr Model Number
30SPH70, 30SPH70F, 30SPM70, 30SPM70F, 30SPM75, 3AB1HBB0H, 3AB1HBC0, 3AI1HBA0H, 3AI1HBA3H, 3BF1HBA0H, 3BF1HBA1H, 3BF1HBB0H, 3BF1HBC0, 3BF1HBC1, 3BF1HBC3.HFVFD, 3BF1HBD1, 3BF1HBT0H-T550, 4BF1HBK0, 4BF1HBK5, 9BF1HBG0
Compatible with Manufacturer Model No.
30SPH70, 30SPH70F, 30SPM70, 30SPM70F, 30SPM75, 3AB1HBB0H, 3AB1HBC0, 3AI1HBA0H, 3AI1HBA3H, 3BF1HBA0H, 3BF1HBA1H, 3BF1HBB0H, 3BF1HBC0, 3BF1HBC1, 3BF1HBC3.HFVFD, 3BF1HBD1, 3BF1HBT0H-T550, 4BF1HBK0, 4BF1HBK5, 9BF1HBG0
Compatible Manufacturer Model Number
30SPH70, 30SPH70F, 30SPM70, 30SPM70F, 30SPM75, 3AB1HBB0H, 3AB1HBC0, 3AI1HBA0H, 3AI1HBA3H, 3BF1HBA0H, 3BF1HBA1H, 3BF1HBB0H, 3BF1HBC0, 3BF1HBC1, 3BF1HBC3.HFVFD, 3BF1HBD1, 3BF1HBT0H-T550, 4BF1HBK0, 4BF1HBK5, 9BF1HBG0
For Use With Mfr. Model Number
30SPH70, 30SPH70F, 30SPM70, 30SPM70F, 30SPM75, 3AB1HBB0H, 3AB1HBC0, 3AI1HBA0H, 3AI1HBA3H, 3BF1HBA0H, 3BF1HBA1H, 3BF1HBB0H, 3BF1HBC0, 3BF1HBC1, 3BF1HBC3.HFVFD, 3BF1HBD1, 3BF1HBT0H-T550, 4BF1HBK0, 4BF1HBK5, 9BF1HBG0
Compatible Manufacturer Part Number
30SPH70, 30SPH70F, 30SPM70, 30SPM70F, 30SPM75, 3AB1HBB0H, 3AB1HBC0, 3AI1HBA0H, 3AI1HBA3H, 3BF1HBA0H, 3BF1HBA1H, 3BF1HBB0H, 3BF1HBC0, 3BF1HBC1, 3BF1HBC3.HFVFD, 3BF1HBD1, 3BF1HBT0H-T550, 4BF1HBK0, 4BF1HBK5, 9BF1HBG0
Compatible Pump Manufacturer Part Number
30SPH70, 30SPH70F, 30SPM70, 30SPM70F, 30SPM75, 3AB1HBB0H, 3AB1HBC0, 3AI1HBA0H, 3AI1HBA3H, 3BF1HBA0H, 3BF1HBA1H, 3BF1HBB0H, 3BF1HBC0, 3BF1HBC1, 3BF1HBC3.HFVFD, 3BF1HBD1, 3BF1HBT0H-T550, 4BF1HBK0, 4BF1HBK5, 9BF1HBG0
Compatible Mfr. Model Number
30SPH70, 30SPH70F, 30SPM70, 30SPM70F, 30SPM75, 3AB1HBB0H, 3AB1HBC0, 3AI1HBA0H, 3AI1HBA3H, 3BF1HBA0H, 3BF1HBA1H, 3BF1HBB0H, 3BF1HBC0, 3BF1HBC1, 3BF1HBC3.HFVFD, 3BF1HBD1, 3BF1HBT0H-T550, 4BF1HBK0, 4BF1HBK5, 9BF1HBG0
Nameplate Voltage
230-460
Maximum Ambient Temperature
225 Degrees F
Number of Speeds
1
Horsepower
3 hp
For Manufacturer Part Number
30SPH70, 30SPH70F, 30SPM70, 30SPM70F, 30SPM75, 3AB1HBB0H, 3AB1HBC0, 3AI1HBA0H, 3AI1HBA3H, 3BF1HBA0H, 3BF1HBA1H, 3BF1HBB0H, 3BF1HBC0, 3BF1HBC1, 3BF1HBC3.HFVFD, 3BF1HBD1, 3BF1HBT0H-T550, 4BF1HBK0, 4BF1HBK5, 9BF1HBG0
Compatible with Mfr. Model Number
30SPH70, 30SPH70F, 30SPM70, 30SPM70F, 30SPM75, 3AB1HBB0H, 3AB1HBC0, 3AI1HBA0H, 3AI1HBA3H, 3BF1HBA0H, 3BF1HBA1H, 3BF1HBB0H, 3BF1HBC0, 3BF1HBC1, 3BF1HBC3.HFVFD, 3BF1HBD1, 3BF1HBT0H-T550, 4BF1HBK0, 4BF1HBK5, 9BF1HBG0
Ambient Temperature - Maximum
225 Degrees F
Compatible Series
Goulds

Description

Motor, Phase Three, Horsepower 3 hp, Nameplate Voltage 230-460, Compatible with Brand Goulds, Compatible with Series Family 3656/3756 S-Group, Compatible with Series Goulds, Compatible with Manufacturer Model Number 30SPH70, 30SPH70F, 30SPM70, 30SPM70F, 30SPM75, 3AB1HBB0H, 3AB1HBC0, 3AI1HBA0H, 3AI1HBA3H, 3BF1HBA0H, 3BF1HBA1H, 3BF1HBB0H, 3BF1HBC0, 3BF1HBC1, 3BF1HBC3.HFVFD, 3BF1HBD1, 3BF1HBT0H-T550, 4BF1HBK0, 4BF1HBK5, 9BF1HBG0

Ratings & reviews