Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 3/4", FNPT, PVC

  • Mfr # TM07NP9GMC

  • Zoro # G401209610


product price: $742.00
/ea
Free Shipping & Returns

Key Features

Type
Turbine
Housing Material
PVC
For Pipe Size
3/4 in
Flow Material
Water
Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM07NP9GMC
Zoro #
G401209610
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
3/4 in
Connection Size
3/4 in
Height (In.)
2 29/32 in
Length (In.)
6 7/64 in
Width (In.)
2 7/64 in
Cable Length
10 ft
Overall Height
2.9 in
Overall Width
2.1 in
Overall Length
6.1 in

Details

Item
Flowmeter
Type
Turbine
Housing Material
PVC
Flow Material
Water
Connection Type
FNPT
Max. Pressure
225 psi
Wetted Materials
316 Stainless Steel, 96% Alumina Ceramic, PVC, PVDF, Tungsten Carbide
Flow Range
2 to 20 gpm
Fluid Temp. Range
32 Degrees to 140 Degrees F
Display Units
Cubic Feet, Gallons, Liters
Flow Range @ GPH
120 to 1200
Standards
CE Certified
Output Type
Scaled Pulse
Accuracy (%)
+/-3.0
Flow Range (GPM)
2 to 20
Flow Range (LPM)
7.6 to 76
Shaft Material
Tungsten Carbide
Display Type
Digital
O-Ring
316 Stainless Steel
Rotor Type
PVDF
Flow Rate - Minimum
2 gpm
Rotor Material
PVDF
Media Temperature - Maximum
140 Degrees F
Flowmeter Type
Turbine
Frequency - Minimum
1/4 Hz
Voltage - Maximum
1.5V
Wetted Material
316 Stainless Steel, Ceramic, PVDF, Tungsten Carbide
Frequency - Maximum
3 kHz
Accuracy
+/-3%
Pulse Rate
1,100 pulses/gal
Flow Rate - Maximum
20 gpm
Includes Totalizer
Yes
Operating Pressure - Maximum
225 psi
Unit Of Measure
Gallons, Liters
O-Ring Material
316 Stainless Steel
Mounting Orientation
Universal
Compatible Flow Material
Water-Like Liquids
Media Temperature - Minimum
32 Degrees F
Product Type
Flow Meter

Description

Flow Meter,3/4 In. Meter, NPT, Display and Pulse

Restrictions

Hazardous material
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.