Gpi
Flowmeter, Turbine, Alum, 30 to 300 GPM
Mfr # 03A32GM
Zoro # G4235533
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material Aluminum
- Connection Size 2 in
- Flow Material Fuels, Lubricants, Petroleum Products
- Connection Type NPT
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pipe Plug, 1/4 NPT (PP60155G)
- BELL & GOSSETT Coupler, Pump (118723)
- ZEELINE Buttress Thread Adapter, 2 (ZE151)
- RED LION Red Lion RL-MP16 Submersible Utility Pump, 115 V, 2 A, 1 in Outlet, 1300 gph (RL-MP16)
- GPI Electronic Flowmeter, 2", FNPT, 4" L (A1Q9GMA200NA2)
- GPI Mechanical Flowmeter, 1" Connection (M30-G8N)
- GPI Electronic Flowmeter, 1", FNPT, 6" L (A1Q9GMN025NA1)
- GPI Electronic Flowmeter, 1", FNPT, 4" L (A1Q9GMN100NA1)
- GPI Electronic Flowmeter, 1", FNPT, 3.4" L (A1Q9GMA100NA1)
- GPI Kit Power Source, Battery, PK2 (113520-1)
- FLOMEC Electronic Flowmeter, 1", FNPT, 6.75" L (G2S10NQ9GMA)
- Gpi Flowmeters