Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/10 HP, Cast Aluminum, 1 in NPT Inlet

  • Mfr # 137100-01

  • Zoro # G8088386


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
HP
1/10
Housing Material
Cast Aluminum
GPM
8 gpm
Inlet Size
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137100-01
Zoro #
G8088386
UPC #
031401137101
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Overall Width
8 in
Outlet Size
3/4 in NPT
Overall Height
7 in
Pump Mount Size
2 in
Power Cord Length
15 ft
Overall Length
9 in
Suction Tube Length
40 in
Hose Length
10 ft
Cord Length
15 ft
Manufacturers Warranty Length
2 yr
Hose Dia.
5/8 in
Hose Outside Dia.
5/8 in
For Container Size
5 gal, 55 gal
Height Above Container
10 in
Bung Connection Dia.
2 in

Details

Voltage
12V DC
HP
1/10
Housing Material
Cast Aluminum
GPM
8 gpm
Seal Material
Buna-N
RPM
2100
Pump Design
Gear
Self-Priming
Yes
Seal Type
Lip
Max. Viscosity
50 SUS
Item
Fuel Transfer Pump
Max. Head - Pumps
5 1/2 ft
Duty Cycle
15 Minutes On/30 Minutes Off
Motor RPM
2,100 RPM
Transfer Pump Application
Stationary Installations
Metered
No
Standards
Class I Div 2, cULus Listed, IECEx/ATEX Zone 1
Agency Compliance
Class I Div 2, cULus
Adapter Material
Aluminum
Includes
Dispensing Hose with Static Wire, EZ-8 8 gpm Pump with Spin Collar, Factory-Installed Power Cord, Fuse Assembly, Manual Unleaded Nozzle, Street Elbow, Tank Adapter, Telescoping Suction Pipe
Nozzle Type
Manual
For Use With
Diesel, Gasoline, Kerosene, E15
Housing Material - Pumps
Aluminum
Bearing Type
Sleeve
Nozzle Material
Aluminum
Bypass Valve
Yes
Features
Self priming, Powder-coated aluminum body,telescoping suction pipe (15in - 40in), Factory installed power Cord, Explosion Proof Motor, Thermal Overload Protection
Pressure Range
15 psi
Compatible Fluids
Diesel, Gasoline, Kerosene, E15
Motor Enclosure
Explosion Proof
Includes Spout
No
Includes Nozzle
Yes
Nozzle Fluid Compatibility
Diesel
Hose Tube Material
Nitrile
Includes Bung Adapter
Yes
For Media Type
Diesel, Gasoline, Kerosene
Max. Fluid Temp.
125 Degrees F
Diesel Exhaust Fluid Compatible
No
Mount Type
Bung
Variable Speed
No
Suction Tube OD
1 in
Rated Voltage
12V DC
Housing Finish
Powder Coated
Nozzle Operation
Manual
Compatible Chemicals
Diesel, Gasoline, Kerosene
Min. Fluid Temp.
-20 Degrees F
Max. Flow Rate
8 gpm
Includes Discharge Hose
Yes
Includes Suction Tube
Yes
Motor HP
1/10 hp
Adapter Connection Type
MNPT
Hose Cover Material
Nitrile
Runs Dry
No
Suction Tube Material
Polypropylene
Pump Connection Type
FNPT
Thermal Protection
Yes
Explosion Proof
Yes
Power Source
Electric
Max. Outlet Pressure
15 psi
Discharge Connection Type
FNPT
Full Load Amps
20.0 A
Food Grade
No
Number of Phases
1
Frequency (Hz)
60 Hz
Spout Material
Aluminum

Description

Electric Drum Pump, Max. Outlet Pressure 15 psi, For Use With Diesel, Gasoline, Kerosene, E15, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 in, Hose Length 10 ft, Suction Tube Length 40 in, Cord Length 15 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.