Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 12 gpm, 1:1

  • Mfr # 238859

  • Zoro # G622378690


product price: $7,022.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238859
Zoro #
G622378690
UPC #
633955719859
Country of Origin
United States

Description

Air Drum Pump, Spout Connection Size Not Applicable, Suction Tube Material Stainless Steel, Overall Length 61 1/8 in, Discharge Connection Type NPT, Features Double Diaphragm Pump, Easy-to-Service Air Valve and Ball Checks, Fully-groundable Acetal Model, No Mechanical Seals, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Consumption 17.7 scfm, Hose Length 35 1/8 in, Variable Speed Yes, Includes Discharge Hose No, Noise Level 85 dBA, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.