Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 4 gpm, 650 psi, 6:1

  • Mfr # 24E840

  • Zoro # G222254318


product price: $13,754.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24E840
Zoro #
G222254318
UPC #
633955458840
Country of Origin
United States

Description

Air Drum Pump, Spout Connection Size Not Applicable, Suction Tube Material Not Applicable, Overall Length 60 1/2 in, Discharge Connection Type Tri-Clamp, Features FDA-Compliant Shroud to Clean and Access Modular Air Valve, Spout Length Not Applicable, Thermal Protection Not Applicable, Air Outlet Size 1 1/2 in, Air Consumption 29 scfm, Hose Length Not Applicable, Variable Speed Yes, Includes Discharge Hose No, Noise Level 71.6 dBA, Duty Cycle Continuous, Intermittent, Includes Suction Tube No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.