Zoro Homepage

AODD Plastic Pump

  • Mfr # 24X423

  • Zoro # G909198041


product price: $10,553.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24X423
Zoro #
G909198041
UPC #
00755652266846
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Media Intake Connection Size
1 in
Manufacturers Warranty Length
2 yr
Overall Width
8.2 in
Overall Height
16.1 in
Solid Diameter (Maximum)
0.24 in
Overall Length
16.3 in
Media Discharge Connection Size
1 in

Details

Item
AODD Plastic Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
46 scfm
Air Intake Connection Type
NPT
Check Seat Material
PTFE
Diaphragm Material
PTFE
Media Temperature (Maximum)
212 Degrees F
Media Temperature (Minimum)
32 Degrees F
Operating Pressure (Maximum)
100 psi
Flow Rate @ 100 psi
39 gpm
Flow Rate @ 40 psi
32 gpm
Flow Rate @ 70 psi
37 gpm
Series
1040
Pump Operation Type
Air
Wetted Housing Material
PTFE
Flow Rate (Maximum)
39 gpm
Air Intake Pressure (Maximum)
100 psi
Media Intake Connection Type
NPT
Media Discharge Connection Type
NPT
Standards
CE
Priming
Self-Priming
Duty Cycle
Continuous
Media Discharge Location
Center
Viscosity (Maximum)
5,000 cps
Feet of Head (Maximum)
230.7 ft
Media Intake Location
Bottom
Manifold Connection Type
NPT
For Use With Potable Systems
Yes
Series Family
ChemSafe
Chemical Compatibility
Antifreeze, Diesel Exhaust Fluid, Water

Description

AODD Plastic Pump, Air Consumption (Maximum) 46 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 230.7 ft, Flow Rate (Maximum) 39 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.